STRONG HOLD 46-4DLD-248 Combination Storage Cabinet Assembled | AA7JRB 16A404

STRONG HOLD 46-4DLD-248 Combination Storage Cabinet Assembled

Item: AA7JRB Model: 46-4DLD-248Cross Ref: 16A404
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,706.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Storage Cabinet
Assembled/unassembledAssembled
AssemblyAssembled
Base TypeLegs
Body Panel TypeSolid
Cabinet Door TypeClearview
Cabinet Handle StyleSwing
Cabinet Height RangeFull Height
Cabinet Locking MechanismPadlock Hasp
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorGray
Color FamilyGray
Door Locking Points3
Door TypeClearview
Duty RatingSuper Duty
FinishEnamel Powder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledAssembled
HandleSingle
Handle TypeSwing
Includes(8) Adjustable Shelves
Leg Height6"
Locking CabinetYes
Locking SystemThree Point
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors4
Number Of Drawers0
Number Of Shelves8
Overall Depth24"
Overall Dimension48" x 24"
Overall Height78"
Overall Width48"
Overall Wxdxh48" x 24" x 78"
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Capacity600 lbs.
Shelf Depth21 1/2"
Strength RatingHeavy Duty
StyleCombination
Total Number Of Drawers0
Cabinet ColorDark Gray
Cabinet FinishBaked Enamel
Door Handle TypeSwing
Load Capacity Per Shelf600 lbs.
Lock TypePadlock Hasp
Panel Material Thickness12 ga.

Shipping Info:

Ship weight (kg) 317.25
Ship height (cm)198.12
Ship length (cm)121.92
Ship width (cm)60.96
HS code9403200020
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 46-4DLD-248 Combination Storage Cabinet Assembled
€6,706.56 /unit