STRONG HOLD 45-CSU-243 Shelving Unit 60inh 48inw 24ind | AD3LAQ 3ZYE2

STRONG HOLD 45-CSU-243 Shelving Unit 60inh 48inw 24ind

Item: AD3LAQ Model: 45-CSU-243Cross Ref: 3ZYE2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,584.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Adjustable Increments2"
Assembled/unassembledAssembled
ColorGray
Depth24"
FinishEnamel
Frame MaterialSteel
Height60"
Includes(3) Adjustable Shelves
MaterialSteel
No. Of Shelves5
Number Of Drawers0
Number Of Shelves3
Overall Hxwxd60" x 48" x 24"
Shelf Adjustments2"
Shelf Capacity1200 lbs.
Shelf ConfigurationStandalone
Shelf StyleClose , Closed , Solid
Shelving MaterialSteel
TypeFreestanding
Width48"
Duty RatingHeavy Duty
Load Capacity Per Shelf1200 lbs.
Overall Depth24"
Overall Height60"
Overall Width48"
Shelf Adjustment Increments2"
Shelving Gauge14 ga.
Whole Unit Load Capacity3600 lbs.

Shipping Info:

Ship weight (kg) 171
Ship height (cm)157.48
Ship length (cm)71.12
Ship width (cm)127
HS code9403200020
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesShelf CapacityShelf StyleShelf AdjustmentsNumber Of DrawersAdjustable IncrementsAssembled/unassembledColorPrice
STRONG HOLD 3.46-CSU-204-9DBWL Shelving Unit 72inh 40inw 20ind | AA7JRF 16A410 3.46-CSU-204-9DBWL41350 lbs.Close1 1/2"92"AssembledGray€6,062.80
RFQ
STRONG HOLD 4.46-CSU-204-9DBWL Shelving Unit 72inh 52inw 20ind | AA7JRG 16A411 4.46-CSU-204-9DBWL4850 lbs.Close1 1/2"92"AssembledGray€7,713.19
RFQ
STRONG HOLD 1848-72 Shelving Unit 72inh 48inw 18ind | AA7JRH 16A412 1848-7251200 lbs.Solid1 1/2"-1"UnassembledGray€1,853.08
RFQ
STRONG HOLD 2448-72 Shelving Unit 72inh 48inw 24ind | AA7JRJ 16A413 2448-7251600 lbs.Solid1 1/2"-1"UnassembledGray€2,088.34
STRONG HOLD 2460-72 Shelving Unit 72inh 60inw 24ind | AA7JRK 16A414 2460-7252000 lbs.Solid1 1/2"-1"UnassembledGray€2,607.65
RFQ
STRONG HOLD 35-CSU-183 Shelving Unit 60inh 36inw 18ind | AD3LAC 3ZYC8 35-CSU-18331350 lbs.Close2"-2"AssembledGray€2,134.21
STRONG HOLD 35-CSU-243 Shelving Unit 60inh 36inw 24ind | AD3LAE 3ZYD1 35-CSU-24331900 lbs.Close2"-2"AssembledGray€2,299.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 45-CSU-243 Shelving Unit 60inh 48inw 24ind
€2,584.19 /unit