STRONG HOLD 36-242-7DB Storage Cabinet 12 Gauge 78 Inch H 36 Inch Width | AB3MGA 1UBW8

STRONG HOLD 36-242-7DB Storage Cabinet 12 Gauge 78 Inch H 36 Inch Width

Item: AB3MGA Model: 36-242-7DBCross Ref: 1UBW8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,700.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
AssemblyWelded
Base TypeLegs
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Height RangeFull Height
Cabinet Locking MechanismPadlock Hasp
Cabinet Storage ComponentsDrawers, Shelves
Casters IncludedNo
ColorGray
Color FamilyGray
Door Locking Points3
Door TypeStandard
Duty RatingSuper Duty
FinishEnamel Powder Coat
Frame AssembledAssembled
HandleSingle
Handle TypeSwing
Includes(2) Adjustable Shelves, (7) Drawers
Inside Drawer Depth19 7/8"
Inside Drawer Height46"
Inside Drawer Width29 11/16"
Leg Height6"
Locking CabinetYes
Locking SystemThree Point
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers7
Number Of Shelves2
Overall Depth24"
Overall Dimension36" x 24"
Overall Height78"
Overall Width36"
Overall Wxdxh36" x 24" x 78"
Shelf Adjustment Increments2"
Shelf Capacity1900 lbs.
Shelf Depth21 1/2"
Strength RatingHeavy Duty
StyleCombination
Total Number Of Drawers7
Vertical Shelf ClearanceNot Applicable
Adjustable Shelves(2) Adjustable
AssembledAssembled
Audit Trail StorageNone
Cabinet ColorDark Gray
Cabinet FinishBaked Enamel
Cabinet MaterialSteel
Cabinet StyleDrawer, Shelf
Door Handle TypeSwing
Drawer Inside Depth20"
Drawer Inside Height4", 6"
Drawer Inside Hxwxd(3) 6" x 29 3/4" x 20", (4) 6" x 29 3/4" x 20"
Drawer Inside Width29 3/4"
Leg Thickness7 ga.
Load Capacity Per Drawer400 lbs.
Load Capacity Per Shelf1900 lbs.
Lock TypePadlock Hasp
Locking Points3
Panel Thickness12 ga.

Shipping Info:

Ship weight (kg) 372.6
Ship height (cm)198.12
Ship length (cm)91.44
Ship width (cm)60.96
HS code9403200030
Country of OriginUS

Product Details:

Strong Hold 36-242-7DB storage cabinet can store hardware tools, accessories and other office items. It is widely used in offices, warehouses, healthcare facilities and retail stores.

Features:

  • Strong Hold 36-242-7DB storage cabinet features drawers and shelves to contain loose items.
  • It has 12 gauge steel construction to handle tough environmental conditions.
  • This storage cabinet also includes a 3-point locking system to prevent theft and vandalism.
  • Its all-welded design can support up to 11000 lb load.
  • This Strong Hold storage cabinet has four 4-inch drawers and three 6-inch drawers, each with a load capacity of 400 lbs.
  • Its cast steel handle is compatible with standard padlocks and can also be fitted with a digital keypad for keyless entry.
  • This cabinet is a two-door unit with three stainless steel hinges on each side.
  • It has 7 GA legs with floor anchoring plates to ensure smooth forklift transportation.

Frequently Asked Questions:

Q. How does this storage cabinet contribute to workplace safety?

A. Industrial storage cabinets promote workplace safety by securely storing hazardous materials, chemicals or flammable substances in designated cabinets. Additionally, organised storage reduces the risk of accidents and injuries caused by clutter & misplaced items.

Q. How does this Strong Hold 36-242-7DB storage cabinet help in optimising space utilisation?

A. It features adjustable shelving, drawer dividers and bin compartments. They enable users to compartmentalise their tools, allowing for more efficient organisation and use of available space.

Product Variants

ProductModelNumber Of ShelvesTotal Number Of DrawersInside Drawer HeightCabinet Storage ComponentsDuty RatingOverall WidthOverall DepthOverall HeightPrice
STRONG HOLD 36-243-3DB Storage Cabinet 12 Gauge 78 Inch H 36 Inch Width | AB3MFY 1UBW6 36-243-3DB3346"Drawers, ShelvesSuper Duty36"24"78"€3,844.91
RFQ
STRONG HOLD 36-244-3DB Storage Cabinet 12 Gauge 78 Inch H 36 Inch Width | AB3MFZ 1UBW7 36-244-3DB435 5/8"Drawers, ShelvesSuper Duty36"24"78"€3,152.08
RFQ
STRONG HOLD 36-241-8DB Storage Cabinet 12 Gauge 78 Inch H 36 Inch Width | AB3MGB 1UBW9 36-241-8DB183 15/32"Drawers, ShelvesSuper Duty36"24"78"€5,462.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 36-242-7DB Storage Cabinet 12 Gauge 78 Inch H 36 Inch Width
€5,700.87 /unit