Flat Shipping

Flat Shipping at €24.99 + VAT

STRONG HAND TOOLS T28-520612 Bend Rest | CU4UAG

STRONG HAND TOOLS T28-520612 Bend Rest

Item: CU4UAG Model: T28-520612Cross Ref: 60YF30
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTable
Compatible WithAlpha 28 Welding Table
Features120° Angle, 80 mm Max Tube Size, Low Profile Design, Place Bend Rests Directly Into Any Hole On The Alpha28 Tabletop, Preventing Lateral Movement And Providing Clamp Support
Number Of Surfaces2
Width2 2/5"
Work Surface Pattern100 mm Grid Pattern, 28 mm CNC Machined
Overall Width2 2/5"
Product TypeBend Rest

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of SurfacesHeightOverall LengthOutside Dia.Compatible Table Hole SizePrice
STRONG HAND TOOLS T28-27060 Adjustable Eccentric Stop, 2.4 Inch Dia, M10 Thread Size | CU4TZR T28-2706021"-2 2/5"-€53.45
STRONG HAND TOOLS T28-27100 Adjustable Eccentric Stop, 3.9 Inch Dia, M10 Thread Size | CU4TZT T28-2710021"-3.9"-€61.55
STRONG HAND TOOLS T28-540100 Adjustable Rest, 1.6 Inch Dia | CU4TZU T28-54010013.9"-1 3/5"-€80.18
STRONG HAND TOOLS T28-551108 Adjustable Rest, 3.1 Inch Dia | CU4TZV T28-55110813"-3.1"-€187.89
STRONG HAND TOOLS T28-28204 Flat Angle, 7.9 Inch Length | CU4UAC T28-2820421"7.9"--€184.67
STRONG HAND TOOLS T28-520815 Bend Rest | CU4UAF T28-5208152----€41.30
STRONG HAND TOOLS T28-521215 Bend Rest | CU4UAH T28-5212152----€47.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HAND TOOLS T28-520612 Bend Rest
€35.03 /unit