Refrigerant Line Set 1/4 x 5/8 50 Feet
- Liquid Line Size (In.) (1/4 O.D. Flared Ends)
- Suction Line Size (In.) (5/8 O.D. Flared Ends)
Raptor Price | €371.84 |
---|---|
UPC | 685768301752 |
Insulation Thickness | 1/2 In. |
Price Source | GRAINGER |
Harmonization Code | 8415908085 |
Model No | 41020500B3B6 |
Brand | STREAMLINE |
Ship Pack Width (In) | 34 |
Ship Pack Length (In) | 34 |
Ship Pack Height (In) | 6 |
Item | Refrigerant Line Set |
Type | Mini Split Systems |
Length | 50ft. |