Flat Shipping

Flat Shipping at €24.99 + VAT

STRANCO INC HMSL-450E-P500 Label E 4.5 Inch x 4.5 Inch 500 Labels | AC6HGH 33W827

STRANCO INC HMSL-450E-P500 Label E 4.5 Inch x 4.5 Inch 500 Labels

Item: AC6HGH Model: HMSL-450E-P500Cross Ref: 33W827
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
MaterialPaper
Abrasion ResistantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Corrosion ResistantYes
Glow In The DarkNo
Graffiti ResistantNo
Height4 1/2"
Material PropertiesFlexible
Maximum Viewing Distance - Favorable Conditions20 ft.
Maximum Viewing Distance - Unfavorable Conditions10 ft.
Metal DetectableNo
Minimum Application Temperature50°F
Mirror PrintNo
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Package Quantity1
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign FormatOther Format
Sign HeaderNo Header
Sign LegendE
Sign Legend Background ColorWhite
Sign Legend StyleSymbol
Sign MaterialPaper
Sign Mounting LocationPackage
Sign Mounting StyleAdhesive
Sign ShapeSquare
Thickness0.004"
Uv ResistantNo
Width4 1/2"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)11.43
Ship length (cm)13.72
Ship width (cm)13.72
HS code4821902000
Country of OriginUS

Product Variants

ProductModelMaterialLegend/background ColorHeightLanguageMaterial PropertiesPkg. Qty.Price
STRANCO INC HMSL-2500-P100 Label Limited Qty 2.5 Inch 100 Labels | AC6HFW 33W816 HMSL-2500-P100Paper----100€7.73
STRANCO INC HMSL-2500-P500 Label Limited Qty 2.5 Inch 500 Labels | AC6HFX 33W817 HMSL-2500-P500Paper----500€30.80
STRANCO INC HMSL-4500-P100 Label Limited Qty 4.5 Inch 100 Labels | AC6HFY 33W818 HMSL-4500-P100Paper----100€8.99
STRANCO INC HMSL-4500-P500 Label Limited Qty 4.5 Inch 500 Labels | AC6HFZ 33W819 HMSL-4500-P500Paper----500€37.66
STRANCO INC HMSL-250Y-P100 Label Limited Quantities 100 Labels | AC6HGA 33W820 HMSL-250Y-P100Paper----100€7.73
STRANCO INC HMSL-250Y-P500 Label Limited Quantities 500 Labels | AC6HGB 33W821 HMSL-250Y-P500Paper----500€30.80
STRANCO INC HMSL-450Y-P100 Limited Quantities 4.5 Inch 100 Labels | AC6HGC 33W822 HMSL-450Y-P100Paper----100€8.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRANCO INC HMSL-450E-P500 Label E 4.5 Inch x 4.5 Inch 500 Labels
€39.05 /unit