Flat Shipping

Flat Shipping at €24.99 + VAT

STRANCO INC DWR-2-L-5 Letter Label L White - Pack Of 5 | AD4JDF 41P989

STRANCO INC DWR-2-L-5 Letter Label L White - Pack Of 5

Item: AD4JDF Model: DWR-2-L-5Cross Ref: 41P989
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReflective Letter Label
CharacterL
Character Height2"
Character Width1 1/4"
ColorWhite
MaterialSelf Adhesive Reflective Film
Number Of Cards5
Overall Height2"
Overall Width1 1/4"
Adhesive TypePermanent Adhesive
ApplicationGeneral Identification
Apwa Compliant ColorNo
Character ColorWhite
Character Color GradientSolid Color
Character TypeLetters
Characters IncludedL
EmbossedNo
FontGothic
Glow-in-the-darkNo
Includes(5) Pack
Indoor/outdoor UsageIndoor/Outdoor
Letter CasingUppercase
Markers Per Card5
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces5
Product TypeIndividual Characters
Retroreflective GradeEngineer Grade
Self-spacing/aligningNo
SeriesDWR Series
VisibilityReflective

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)7.62
Ship width (cm)5.08
HS code3919901000
Country of OriginUS

Product Variants

ProductModelCharacter HeightOverall HeightOverall WidthNumber Of CardsCharacter WidthColorIndoor/outdoorPkg. Qty.Price
STRANCO INC DWR-2-A-5 Letter Label A White - Pack Of 5 | AD4JCU 41P978 DWR-2-A-52"2"1 1/4"51 1/4"White-5€4.44
STRANCO INC DWR-2-B-5 Letter Label B White - Pack Of 5 | AD4JCV 41P979 DWR-2-B-52"2"1 1/4"51 1/4"White-5€4.44
STRANCO INC DWR-2-C-5 Letter Label C White - Pack Of 5 | AD4JCW 41P980 DWR-2-C-52"2"1 1/4"51 1/4"White-5€4.44
STRANCO INC DWR-2-D-5 Letter Label D White - Pack Of 5 | AD4JCX 41P981 DWR-2-D-52"2"1 1/4"51 1/4"White-5€4.44
STRANCO INC DWR-2-E-5 Letter Label E White - Pack Of 5 | AD4JCY 41P982 DWR-2-E-52"2"1 1/4"51 1/4"White-5€4.44
STRANCO INC DWR-2-F-5 Letter Label F White - Pack Of 5 | AD4JCZ 41P983 DWR-2-F-52"2"1 1/4"51 1/4"White-5€4.44
STRANCO INC DWR-2-G-5 Letter Label G White - Pack Of 5 | AD4JDA 41P984 DWR-2-G-52"2"1 1/4"51 1/4"White-5€4.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRANCO INC DWR-2-L-5 Letter Label L White - Pack Of 5
€5.35 /pack