STRANCO INC DOTP-0043-T10 Vehicle Placard Spntanously Combustible - Pack Of 10 | AF4ZXR 9THY0

STRANCO INC DOTP-0043-T10 Vehicle Placard Spntanously Combustible - Pack Of 10

Item: AF4ZXR Model: DOTP-0043-T10Cross Ref: 9THY0
In Stock

Get it by Tuesday, Jun 17

€32.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVehicle Placard
Height10 4/5"
Legend/background ColorBlack, Red, White
MaterialTagboard
Width10 4/5"
Container Label/placard TypeHazardous Class
Dot/un Product FormPlacard
Hazard ClassClass 4 (Flammable Solids)
Label Height10 3/4"
Label Width10 3/4"
LanguageEnglish
MessageSpontaneously Combustible

Shipping Info:

Ship weight (kg) 0.25
Ship height (cm)0.64
Ship length (cm)27.31
Ship width (cm)27.31
HS code4821104000
Country of OriginUS

Product Variants

ProductModelMaterialHeightMaterial PropertiesPkg. Qty.Price
STRANCO INC DOTP-0043-PS Vehicle Placard Spontaneously Combustible | AF3YQR 8FM34 DOTP-0043-PSStyrene10 4/5"-1€2.53
STRANCO INC DOTP-0043-V10 Vehicle Placard Spntaneously Combustible - Pack Of 10 | AF4QJJ 9FF03 DOTP-0043-V10Vinyl10 4/5"Self Adhesive10€7.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRANCO INC DOTP-0043-T10 Vehicle Placard Spntanously Combustible - Pack Of 10
€32.85 /unit