Flat Shipping

Flat Shipping at €24.99 + VAT

STRANCO INC DOTP-0036-PS Vehicle Placard Dangerous Rigid Styrene | AF4DTJ 8T323

STRANCO INC DOTP-0036-PS Vehicle Placard Dangerous Rigid Styrene

Item: AF4DTJ Model: DOTP-0036-PSCross Ref: 8T323
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVehicle Placard
Height10 4/5"
Legend/background ColorBlack, Red, White
MaterialStyrene
Width10 4/5"
Container Label/placard TypeHazardous Class
Dot/un Product FormPlacard
Hazard ClassDanger
Label Height10 3/4"
Label Width10 3/4"
LanguageEnglish
MessageDangerous

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)27.94
Ship width (cm)27.94
HS code4911996000
Country of OriginUS

Product Variants

ProductModelMaterialHeightMaterial PropertiesPkg. Qty.Price
STRANCO INC DOTP-0036-T10 Vehicle Placard Dangerous - Pack Of 10 | AF4PJG 9ECP2 DOTP-0036-T10Tagboard10 4/5"-1€32.85
STRANCO INC DOTP-0036-V10 Vehicle Placard Dangerous - Pack Of 10 | AF4RNG 9GYZ9 DOTP-0036-V10Vinyl10 4/5"Self Adhesive10€7.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRANCO INC DOTP-0036-PS Vehicle Placard Dangerous Rigid Styrene
€2.98 /unit