Flat Shipping

Flat Shipping at €24.99 + VAT

STRANCO INC CVB-1054-PK Pipe Marker 480 Volts Orange 1-1/8 x 4in. Pk5 | AF4MHX 9CFD3

STRANCO INC CVB-1054-PK Pipe Marker 480 Volts Orange 1-1/8 x 4in. Pk5

Item: AF4MHX Model: CVB-1054-PKCross Ref: 9CFD3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorOrange
Height1 1/8"
Legend ColorBlack
Marker Attachment StyleSelf Adhesive
Markers Per Card4
MaterialVinyl
Material PropertiesPressure Sensitive
Width1 1/8"
Character Height0.75"
Label Height1 1/8"
Legend480V
ReflectiveNo

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.51
Ship length (cm)24.13
Ship width (cm)10.16
HS code3919905060
Country of OriginUS

Product Variants

ProductModelHeightMarkers Per CardBackground ColorMaterial PropertiesPkg. Qty.Price
STRANCO INC CVC-1054-PK Pipe Marker 480volts 1-1/4 In. And Smaller Pk5 | AF3QFR 8AW13 CVC-1054-PK1/2"18OrangePressure Sensitive5€6.18
STRANCO INC CVA-1054-PK Pipe Marker 480 Volts Orange 3in. And Larger Pk5 | AF4XZF 9PLT0 CVA-1054-PK2 1/4"1OrangePressure Sensitive5€6.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRANCO INC CVB-1054-PK Pipe Marker 480 Volts Orange 1-1/8 x 4in. Pk5
€6.52 /pack