Flat Shipping

Flat Shipping at €24.99 + VAT

STIEBEL ELTRON Mini-E 3-1 Electric Tankless Water Heater, Indoor, 3000 W, 0.5 Gpm | CU4RWR

STIEBEL ELTRON Mini-E 3-1 Electric Tankless Water Heater, Indoor, 3000 W, 0.5 Gpm

Item: CU4RWR Model: Mini-E 3-1Cross Ref: 52TW89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€321.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Tankless Water Heater
Adjustable ThermostatNo
Amps25A
ApplicationCommercial Condominiums, Gas Stations, Hotels, Malls, Manufacturing Facilities, Motels, Office Buildings, Restaurants, Schools, Stores, Warehouses
Cold Inlet Size3/8"
Cold Inlet TypeCompression
Commercial / ResidentialBoth
Default Temp.100°F
Element MaterialNichrome
Energy Factor0.99
EnvironmentIndoor
FeaturesCompact Design, Cut Energy Costs, Flow Switch Activation
Hot Outlet Size3/8"
Hot Outlet TypeCompression
Item - Water HeatersElectric Tankless Water Heater
Max. Flow Rate0.5 GPM
Max. Water Pressure150 psi
Maximum Delivered Temperature122°F
Min. Flow Activation0.4 GPM
Min. Water Pressure30 psi
Minimum Delivered Temperature86°F
MountingWall , Wall Mounting
Operating Voltage120V AC
Overall Depth3 1/4"
Overall Height6 1/2"
Overall Width7 1/2"
Power Consumption3000 W
Pressure Range30 psi to 150 psi
Residential / CommercialBoth
Temperature Rise @ Flow10°F @ 6 GPM, 41°F @ 0.5 GPM
Wire Size5 AWG
Cord Conductor Gauge10/2 AWG Wire
Current25A
Default Temperature100°F
Includes3/8" OD Connection, Installed 2" Wire Harness
Manufacturer Warranty Length10 yrs. Against Leakage, 3 yrs. Against Defects" Workmanship and Materials
MarketCommercial, Industrial
Maximum Flow Rate0.5 GPM
Maximum Water Pressure150 psi
Minimum Flow Activation0.4 GPM
Minimum Water Pressure30 psi
Mounting TypeWall Mounting
PhaseSingle
StandardsANSI/UL STANDARD 499, CAN/CSA E335-1 AND E335-2-35, CAN/CSA STANDARD C22.2 NO. 64, NSF/ANSI 372

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)16.51
Ship length (cm)8.26
Ship width (cm)19.05
Country of OriginDE

Product Variants

ProductModelAdjustable ThermostatMin. Flow ActivationOverall DepthCold Inlet SizeOperating VoltagePower ConsumptionMax. Flow RateMinimum Delivered TemperaturePrice
STIEBEL ELTRON MINI 2 Electric Tankless Water Heater 120vac | AG7AMA 49X669 MINI 2No0.21 GPM3 1/4"-----€193.92
STIEBEL ELTRON MINI 2.5 Electric Tankless Water Heater 120vac | AG7AMB 49X670 MINI 2.5No0.4 GPM3 1/4"3/8"----€208.81
STIEBEL ELTRON MINI 3 Electric Tankless Water Heater 120vac | AG7AMC 49X671 MINI 3No0.4 GPM3 1/4"3/8"----€175.85
STIEBEL ELTRON MINI 3.5 Electric Tankless Water Heater 120vac | AG7AMD 49X672 MINI 3.5No0.4 GPM3 1/4"3/8"----€182.38
STIEBEL ELTRON MINI 4 Electric Tankless Water Heater 208/240v | AG7AME 49X673 MINI 4No0.4 GPM3 1/4"3/8"----€235.77
STIEBEL ELTRON MINI 6 Electric Tankless Water Heater 208/240v | AG7AMF 49X674 MINI 6No0.77 GPM3 1/4"3/8"----€191.44
STIEBEL ELTRON Mini-E 2-1 Electric Tankless Water Heater, Indoor, 1, 800 W, 0.35 Gpm | CU4RWG Mini-E 2-1No0.21 GPM3 1/4"3/8"120V AC1800 W0.35 GPM86°F€305.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STIEBEL ELTRON Mini-E 3-1 Electric Tankless Water Heater, Indoor, 3000 W, 0.5 Gpm
€321.46 /unit