Flat Shipping

Flat Shipping at €24.99 + VAT

STIEBEL ELTRON DHC 6-3 CLASSIC Electric Tankless Water Heater, Indoor, 6000 W, 0.48 Gpm Min. Flow Activation | CU4RWU

STIEBEL ELTRON DHC 6-3 CLASSIC Electric Tankless Water Heater, Indoor, 6000 W, 0.48 Gpm Min. Flow Activation

Item: CU4RWU Model: DHC 6-3 CLASSICCross Ref: 61KM42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€248.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Tankless Water Heater
Adjustable ThermostatNo
Amps21.7A
ApplicationCommercial Condominiums, Gas Stations, Hotels, Malls, Manufacturing Facilities, Motels, Office Buildings, Restaurants, Schools, Stores, Warehouses
Cold Inlet GenderFemale
Cold Inlet Size1/2"
Cold Inlet TypeNPT
Commercial / ResidentialCommercial
Element MaterialCopper Clad
EnvironmentIndoor
FeaturesCold Water Only Line Needed To Be Run To Lavatory, Compatible With Sensor Actuated Or Metered Faucets, Flow Switch For Virtually Silent Operation, High Limit Switch With Manual Reset, Prevents Dry Firing
Hot Outlet Connection GenderFemale
Hot Outlet Size1/2"
Hot Outlet TypeNPT
Housing MaterialCopper
Item - Water HeatersElectric Tankless Water Heaters
Max. Flow RateNot Applicable
Max. Water Pressure150 psi
Maximum Delivered Temperature130°F
Min. Flow Activation0.48 GPM
Min. Water Pressure30 psi
Minimum Delivered Temperature82°F
MountingWall Mounting
Operating Voltage277V AC
Overall Depth3 22/25"
Overall Height14.19"
Overall Width7.94"
Power Consumption6000 W
Temperature Rise @ Flow20°F @ 2 GPM, 28°F @ 1.50 GPM, 41°F @ 1 GPM, 54°F @ 0.75 GPM, 82°F @ 0.50 GPM
Thermal Efficiency99%
Wire Size5 AWG

Shipping Info:

Ship weight (kg) 3.294
Ship height (cm)36.04
Ship length (cm)9.86
Ship width (cm)20.17
Country of OriginDE

Product Variants

ProductModelAdjustable ThermostatMin. Flow ActivationOverall DepthCold Inlet SizeOperating VoltagePower ConsumptionMax. Flow RateMinimum Delivered TemperaturePrice
STIEBEL ELTRON MINI 2 Electric Tankless Water Heater 120vac | AG7AMA 49X669 MINI 2No0.21 GPM3 1/4"-----€193.92
STIEBEL ELTRON MINI 2.5 Electric Tankless Water Heater 120vac | AG7AMB 49X670 MINI 2.5No0.4 GPM3 1/4"3/8"----€208.81
STIEBEL ELTRON MINI 3 Electric Tankless Water Heater 120vac | AG7AMC 49X671 MINI 3No0.4 GPM3 1/4"3/8"----€175.85
STIEBEL ELTRON MINI 3.5 Electric Tankless Water Heater 120vac | AG7AMD 49X672 MINI 3.5No0.4 GPM3 1/4"3/8"----€182.38
STIEBEL ELTRON MINI 4 Electric Tankless Water Heater 208/240v | AG7AME 49X673 MINI 4No0.4 GPM3 1/4"3/8"----€235.77
STIEBEL ELTRON MINI 6 Electric Tankless Water Heater 208/240v | AG7AMF 49X674 MINI 6No0.77 GPM3 1/4"3/8"----€191.44
STIEBEL ELTRON Mini-E 2-1 Electric Tankless Water Heater, Indoor, 1, 800 W, 0.35 Gpm | CU4RWG Mini-E 2-1No0.21 GPM3 1/4"3/8"120V AC1800 W0.35 GPM86°F€305.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STIEBEL ELTRON DHC 6-3 CLASSIC Electric Tankless Water Heater, Indoor, 6000 W, 0.48 Gpm Min. Flow Activation
€248.39 /unit