Flat Shipping

Flat Shipping at €24.99 + VAT

STI MARINE MDM150B Fire Barrier Pathway, Rectangular, 9.81 Inch Overall Height, 6 Inch Overall Length | CU4RYF

STI MARINE MDM150B Fire Barrier Pathway, Rectangular, 9.81 Inch Overall Height, 6 Inch Overall Length

Item: CU4RYF Model: MDM150BCross Ref: 52ZW84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,708.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Barrier Pathway
Body MaterialSteel
Body Material FinishGalvanized
Cable Loading Area77 sq. cm
ColorRed
Expansion Temperature160°C
Expansion Volume800%
Fire Rating0 hr. to 1 hr.
Fire Resistance TypeIntumescent
For Use OnCable
Height9.81"
Length6"
Maximum Service Temperature49°C
Minimum Service Temperature-23°C
PaintableYes
Passthrough ShapeRectangular
ShapeRectangular
Width15.7"
Overall Height9.81"
Overall Length6"
Overall Width15.7"
StandardsCLASS A-0 TO A-60, TESTED TO 2010 IMO FTP, ANNEX 1, PART 3

Shipping Info:

Ship weight (kg) 8.775
Ship height (cm)24.92
Ship length (cm)15.24
Ship width (cm)39.88
Country of OriginUS

Product Variants

ProductModelHeightFire RatingMaximum Service TemperatureShapeCable Loading AreaMinimum Service TemperatureExpansion VolumeColorPrice
STI MARINE MDM300A Fire Barrier Pathway, Rectangular, 6 Inch Overall Height, 10.61 Inch Overall Length | CU4RXW MDM300A6"1 hr., 2 hrs., 3 hrs., 4 hrs.-23°CRectangular5 sq. in.49°C-Red€698.20
STI MARINE MDM150A Fire Barrier Pathway, Rectangular, 6.91 Inch Overall Height, 6 Inch Overall Length | CU4RXX MDM150A6.91"0 hr. to 1 hr.49°CRectangular77 sq. cm-23°C800%Red€1,141.67
STI MARINE MDM150Y Fire Barrier Pathway, Rectangular, 7 Inch Overall Height, 10.5 Inch Overall Length, Cable | CU4RXY MDM150Y7"Not Rated49°CRectangular77 sq. cm-23°C800%Red€1,201.75
STI MARINE MDM150Z Fire Barrier Pathway, Rectangular, 7.25 Inch Overall Height, 16.25 Inch Overall Length | CU4RXZ MDM150Z7 1/4"Not Rated49°CRectangular77 sq. cm-23°C8%Red€4,681.05
STI MARINE MDM400D Fire Barrier Pathway, Rectangular, 7.61 Inch Overall Height, 14 Inch Overall Length | CU4RYA MDM400D7.61"0 hr. to 1 hr.49°CRectangular82 sq. cm-23°C800%Red€2,892.85
STI MARINE MDM400B Fire Barrier Pathway, Rectangular, 7.61 Inch Overall Height, 14 Inch Overall Length | CU4RYB MDM400B7.61"0 hr. to 1 hr.49°CRectangle82 sq. cm-23°C800%Red€1,201.75
STI MARINE MDM400G Fire Barrier Pathway, Rectangular, 8 Inch Overall Height, 14 Inch Overall Length | CU4RYC MDM400G8"0 hr. to 1 hr.49°CRectangular82 sq. cm-23°C8%Red€4,680.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STI MARINE MDM150B Fire Barrier Pathway, Rectangular, 9.81 Inch Overall Height, 6 Inch Overall Length
€4,708.71 /unit