Flat Shipping

Flat Shipping at €24.99 + VAT

STERILITE 14948012 Storage Tote, 3.8 gal, 16 1/4 Inch x 11 1/4 Inch x 6 3/4 Inch, Clear Body, White Lid | CU4RNJ

STERILITE 14948012 Storage Tote, 3.8 gal, 16 1/4 Inch x 11 1/4 Inch x 6 3/4 Inch, Clear Body, White Lid

Item: CU4RNJ Model: 14948012Cross Ref: 56JU37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Tote
Body ColorClear
Length16 1/4"
Lid ColorWhite
Lock TypeLatch
MaterialPlastic
Overall Height6 3/4"
Overall Width11 1/4"
Volume Capacity3.8 gal.
Overall Length16 1/4"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)17.15
Ship length (cm)41.28
Ship width (cm)28.58
Country of OriginUS

Product Variants

ProductModelVolume CapacityOverall WidthOverall HeightBody ColorLid ColorLock TypePrice
STERILITE 16428012 Storage Tote, 1.5 gal, 13 5/8 Inch x 8 1/4 Inch x 4 7/8 Inch, Clear Body, White Lid, White | CU4RMQ 164280121.5 gal.8 1/4"4 7/8"ClearWhiteSnap On€4.62
STERILITE 14928012 Storage Tote, 1.5 gal, 14 1/8 Inch x 7 5/8 Inch x 4 7/8 Inch, Clear Body, White Lid, White | CU4RMR 149280121.5 gal.7 5/8"4 7/8"ClearWhiteLatch€4.86
STERILITE 19608006 Storage Tote, 10.3 gal, 34 7/8 Inch x 16 5/8 Inch x 6 1/8 Inch, Clear Body, White Lid | CU4RMT 1960800610.3 gal.16 5/8"6 1/8"ClearWhiteLatch€25.56
STERILITE 19373V06 Storage Tote, 12.5 gal, 19 7/8 Inch x 15 1/2 Inch x 14 3/4 Inch, Clear Body Lid | CU4RMU 19373V0612.5 gal.15 1/2"14 3/4"ClearGrayLatch€26.91
STERILITE 19344304 Storage Tote, 13.5 gal, 22 1/2 Inch x 16 Inch x 12 3/4 Inch, Clear Body, 10 to 20 gal | CU4RMV 1934430413.5 gal.16"12 3/4"ClearBlue Aquarium, ClearLatch€26.77
STERILITE 16598008 Storage Tote, 14 gal, 23 Inch x 16 1/4 Inch x 12 3/8 Inch, Clear Body, White Lid | CU4RMW 1659800814 gal.16 1/4"12 3/8"ClearWhiteSnap On€21.25
STERILITE 14988004 Storage Tote, 14 gal, 33 7/8 Inch x 18 3/4 Inch x 7 Inch, Clear Body, White Lid | CU4RMX 1498800414 gal.18 3/4"7"ClearWhiteLatch€34.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STERILITE 14948012 Storage Tote, 3.8 gal, 16 1/4 Inch x 11 1/4 Inch x 6 3/4 Inch, Clear Body, White Lid
€14.30 /unit