Flat Shipping

Flat Shipping at €24.99 + VAT

STENS 430798 Pto Ignition Switch | AA3WBB 11W979

STENS 430798 Pto Ignition Switch

Item: AA3WBB Model: 430798Cross Ref: 11W979
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPTO Switch
Accessory TypePositions: 2, Terminals: 8
ApplicationHusqvarna/532 17 46-51
For Use WithHUSQVARNA YTH1542XP, YTH1542XPG, YTH1848XP And YTH1848XPF SEARS Most Units
Product TypePto Switch
TypePositions: 2, Terminals: 8

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.83
Ship length (cm)8.38
Ship width (cm)5.59
HS code8536509035
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STENS 430798 Pto Ignition Switch
€37.03 /unit