STENNER SVP1H7A1S2G1 Metering Pump 40 Gpd 100 Psi | AD8VXD 4NA19

STENNER SVP1H7A1S2G1 Metering Pump 40 Gpd 100 Psi

Item: AD8VXD Model: SVP1H7A1S2G1Cross Ref: 4NA19
In Stock

Get it by Tuesday, Jun 17

€1,445.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Metering Pump
Cord Length6 ft.
Display Qty1
FeaturesAdjustable Single Head, Nonclogging Design, Valveless
Flow Rate Of Water Output ControlVariable
Head And Fitting MaterialPolycarbonate
Housing MaterialPolycarbonate
Includes20 ft. Tubing, Connection Nuts, Ferrules, Spare Peristaltic Tube And Injection Check Valve
MaterialPolycarbonate
Max. Flow Rate40 GPD
Max. Pressure100 psi
Max. Viscosity1500 cPS
Min. Flow Rate2 GPD
Motor Hp1/30 hp
Motor Rpm45 RPM
No. Of Feeds1
Overall Height6.1"
Overall Length10.1"
Overall Width7"
Phase1
Pump TypePeristaltic Pump
Reproducibility-2% to +2%
Seal MaterialSantoprene
Self PrimingYes
SeriesSVP Series
Suction Lift25 ft.
Tube MaterialPolyethylene
Tubing MaterialSantoprene
Turn Down Ratio20:1
TypeVariable Speed Single Head
Voltage115V AC
Flow Rate ControlVariable
Head MaterialPolycarbonate, Polypropylene, PVC
Max. Discharge Pressure100 psi
Max. Horsepower1/30 hp
Max. Motor Speed45 RPM
Nameplate Voltage115V AC
Number Of Feeds1
PrimingSelf Priming
StandardsCONFORMS TO ANSI/NSF 61 & 372 STD, CSA, UL

Shipping Info:

Ship weight (kg) 3.92
Ship height (cm)24.13
Ship length (cm)34.04
Ship width (cm)22.86
HS code8413190000
Country of OriginUS

Product Details:

    • Special Features: Valveless, Nonclogging, 4 Button Keypad Output Control

Product Variants

ProductModelHousing MaterialMax. Flow RateMax. ViscosityReproducibilityFitting MaterialHead MaterialTurn Down RatioSeal MaterialPrice
STENNER 85MJH1A1STG1 Metering Pump 5 Gpd 100 Psi | AD8VWV 4NA11 85MJH1A1STG1Polycarbonate5 GPD1500 cPS-2% to +2%Polypropylene, PVCPolyethylene, Polypropylene20:1Santoprene€956.35
STENNER 85MJH2A1STG1 Metering Pump 17 Gpd 100 Psi | AD8VWW 4NA12 85MJH2A1STG1Polycarbonate17 GPD1500 cPS-2% to +2%Polypropylene, PVCPolyethylene, Polypropylene20:1Santoprene€948.92
STENNER 85MJH7A1STG1 Metering Pump 40 Gpd 100 Psi | AD8VWX 4NA13 85MJH7A1STG1Polycarbonate40 GPD1500 cPS-2% to +2%Polypropylene, PVCPolyethylene, Polypropylene20:1Santoprene€971.19
STENNER 45MJL5A1STG1 Metering Pump 50 Gpd 25 Psi | AD8VWY 4NA14 45MJL5A1STG1Polycarbonate50 GPD1500 cPS-2% to +2%Polypropylene, PVCPolyethylene, Polypropylene20:1-€926.66
STENNER 85MJL5A1STG1 Metering Pump 85 Gpd 25 Psi | AD8VWZ 4NA15 85MJL5A1STG1Polycarbonate85 GPD1500 cPS-2% to +2%Polypropylene, PVCPolyethylene, Polypropylene20:1-€945.19
STENNER 170JL5A1STG1 Metering Pump 170 Gpd 25psi | AD8VXA 4NA16 170JL5A1STG1Polycarbonate170 GPD1500 cPS-2% to +2%Polypropylene, PVCPolyethylene, Polypropylene20:1-€1,245.34
STENNER SVP1H2A1S2G1 Metering Pump 17 Gpd 100 Psi | AD8VXC 4NA18 SVP1H2A1S2G1Polycarbonate17 GPD1500 cPS-2% to +2%--20:1Santoprene€1,436.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STENNER SVP1H7A1S2G1 Metering Pump 40 Gpd 100 Psi
€1,445.85 /unit