Flat Shipping

Flat Shipping at €24.99 + VAT

STENNER PSKH02 Pump Head Service Kit #2 100 Psi | AC2UHB 2MWF9

STENNER PSKH02 Pump Head Service Kit #2 100 Psi

Item: AC2UHB Model: PSKH02Cross Ref: 2MWF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Head Service Kit, #2, 100 PSI
Accessory TypeMetering
Compatible With BrandStenner
IncludesConnecting Nuts, Cover Screw B, Duckbill, Ferrules, Pump Tube, Roller Assembly
MaterialPolycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel
Tubing Connection Size1/4"
Compatible With Grainger Part Number35U539, 35U540, 35U545, 4NA12, 4VZG3, 4VZG4
Compatible With Manufacturer Model Number45MFH2A1SUG1, 45MJH2A1STAA, 45MJL2A1STAA, 85MFH2A1SUG1 45MJH2A3STAA, 85MJH2A1STG1
Display Qty1
Product TypePump Head Repair Kit

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.81
Ship length (cm)24.13
Ship width (cm)12.7
HS code8413919080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STENNER PSKH02 Pump Head Service Kit #2 100 Psi
€65.83 /unit