Flat Shipping

Flat Shipping at €24.99 + VAT

STENNER PCM10 Pump Control Module, 10 Sec Max. Pulse Duration, 120V AC, Wall, 60 Hz Freq

Item: CV4QBU Model: PCM10Cross Ref: 35U597
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€334.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Control Module
Compatible With BrandStenner
Cord LengthNot Applicable
Fits BrandStenner
Frequency60 Hz
Housing MaterialPolycarbonate
Max. Pulse Duration10 sec.
Mounting TypeWall
Nameplate Voltage120V AC
Pulse Duration (maximum)10 sec.
Pulse RateNot Applicable
Pump TypePeristaltic Chemical Metering Pump
Compatible With Grainger Part No.4VZG1, 4VZG2, 4VZG3, 4VZG4, 4VZG5
Compatible With Pump TypePeristaltic Chemical Metering Pump
Maximum Pulse Duration10 sec.
Mounting LocationWall

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STENNER PCM10 Pump Control Module, 10 Sec Max. Pulse Duration, 120V AC, Wall, 60 Hz Freq
€334.82 /unit