Flat Shipping

Flat Shipping at €24.99 + VAT

STENNER MCCP207 Replacement Tube, Pump Head Tubing, Stenner, 1/4 Inch Connection Size | CU4RKP

STENNER MCCP207 Replacement Tube, Pump Head Tubing, 1/4 Inch Connection Size

Item: CU4RKP Model: MCCP207Cross Ref: 35U579
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Tube
Connection Size1/4"
Connection TypeNPT
Display Qty5
Display Sell UomPK
Fits BrandStenner
For Use With Grainger Item Number35U54235U54335U55235U5534NA134VZG552XH66790PL5790PL9
For Use With Mfr. Model Number45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1
Includes1/4 In Ferrules, 5 Pk. Santoprene (R) #7 Pump Tubes , 1/4" Ferrules, 5 PK. Santoprene #7 Pump Tubes
MaterialSantoprene
Max. Pressure100 psi
Tube Size0.25" x 10"
Compatible With BrandStenner
Compatible With Grainger Part Number35U542, 35U543, 35U552, 35U553, 4NA13, 4VZG5, 52XH66, 790PL5, 790PL9
Compatible With Manufacturer Model Number45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1
Pressure (maximum)100 psi
Product TypePump Head Tubing
Tubing Size1/4" x 10"

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialTube SizeConnection SizeConnection TypeOverall LengthPkg. Qty.Price
STENNER AK4010W Pump Tube, Suction/Discharge Tubing, Stenner, 1/4 Inch Connection Size, Polyethylene, Npt | CU4RJF AK4010WPolyethylene1/4" x 100 ft.1/4"NPT-1€79.08
STENNER AK4002B Pump Tube, Suction/Discharge Tubing, Stenner, 1/4 Inch Connection Size, Polyethylene, Npt | CU4RJG AK4002BPolyethylene1/4" x 20 ft.1/4"NPT-1€30.18
STENNER AK4010B Pump Tube, Suction/Discharge Tubing, Stenner, 1/4 Inch Connection Size, Polyethylene, Npt | CU4RJH AK4010BPolyethylene1/4" x 100 ft.1/4"NPT-1€84.40
STENNER MCCP202 Replacement Tube, Pump Head Tubing, Stenner, 1/4 Inch Connection Size | CU4RKM MCCP202Santoprene0.25" x 10"1/4"NPT-5€142.80
STENNER MCCP205 Replacement Tube, Pump Head Tubing, Stenner, 1/4 Inch Connection Size | CU4RKN MCCP205Santoprene0.25" x 10"1/4"NPT-5€142.80
STENNER UCCP201 Tubing, Pump Head Tubing, Stenner, 1/4 Inch Connection Size, Santoprene, Npt, 2Pk | CU4RLA UCCP201Santoprene0.25" x 10"1/4"NPT10"2€64.13
STENNER UCCP202 Tubing, Pump Head Tubing, Stenner, 1/4 Inch Connection Size, Santoprene, Npt, 2Pk | CU4RLB UCCP202Santoprene0.25" x 10"1/4"NPT10"2€64.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STENNER MCCP207 Replacement Tube, Pump Head Tubing, 1/4 Inch Connection Size
€129.40 /pack