Flat Shipping

Flat Shipping at €24.99 + VAT

STENNER GSK85A Gear Case Service Kit 85 And 170 Series | AC2UHA 2MWF6

STENNER GSK85A Gear Case Service Kit 85 And 170 Series

Item: AC2UHA Model: GSK85ACross Ref: 2MWF6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Case Service Kit, 85 and 170 Series
Accessory TypeMetering
Compatible With Series100, 85
Fits BrandStenner
Includes1 Oz Tube Of Aqua Shield(R), Gear Posts, Cover Screw B, Metal Reduction Gear, Motor Shaft With Gear, Phenolic Gear With Spacer
Tubing Connection SizeNot Applicable

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)7.62
HS code8413919080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STENNER GSK85A Gear Case Service Kit 85 And 170 Series
€126.58 /unit