Flat Shipping

Flat Shipping at €24.99 + VAT

STENNER 45MJH1A1STAA Pump Adj 100Psi 3Gpd 120V/60Hz 1/4W

Item: CU4RJU Model: 45MJH1A1STAACross Ref: 35U536
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,226.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Display Qty1
Cord Length6 ft.
Duty CycleContinuous
Electrical Connection TypePlug In
Fitting MaterialPolypropylene, PVC
Flow Rate ControlAdjustable
Head MaterialPolypropylene
Housing MaterialPolycarbonate
Max. Ambient Temperature125°F
Max. Discharge Pressure100 psi
Max. Horsepower1/30 hp
Max. Motor Speed44 RPM
Max. Viscosity1500 cPS
Motor TypeShaded Pole
Overall Height6"
Overall Length10.6"
Overall Width5.3"
PhaseSingle
PrimingSelf Priming
Reproducibility±2%
Roller MaterialPolyethylene
StandardsC USA, CCSAUS, CE, ETL, UL 96F0 LISTED
Turn Down Ratio20:1

Shipping Info:

Ship weight (kg) 4.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STENNER 45MJH1A1STAA Pump Adj 100Psi 3Gpd 120V/60Hz 1/4W
€1,226.17 /unit