STEINER 534-6X6 Welding Screen, Vinyl, 6 ft Height, 6 ft Width, Yellow, 3/4 Inch Size Frame, Yellow | CU4QYF

STEINER INDUSTRIES 534-6X6 Welding Screen, Vinyl, 6 ft Height, 6 ft Width, Yellow, 3/4 Inch Size Frame, Yellow

Item: CU4QYF Model: 534-6X6Cross Ref: 3T966
In Stock

Get it by Thursday, Jun 12

€137.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Screen
Base Frame TypeTube Frame
ColorYellow
Fastener TypeGrommets
FeaturesMulti-Panel Enclosures Or In-Line Divideroptional Casters Allow Quick And Safe Mobility. Single Caster Leg And Locking Caster Wheels Are Availableslip-Fit Construction Allows Quick And Easy Assembly Without Tools
Frame FinishEnamel
Frame MaterialSteel
Frame Size3/4"
Grommet LocationCenter
Grommet Spacing12"
Height6 ft.
IncludesEasy-Slide Connection
Includes FrameYes
MaterialVinyl
Material Thickness0.36 mm
Material Weight13 oz./sq. yd.
Maximum Rated Temperature150°F
Number Of Sides4
OpacityTinted Transparent
Panel Height6 ft.
Resistance PropertiesAbrasion Resistant, Rust Resistant
Width0.014" , 6 ft.

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorMaterial WeightMaximum Rated TemperatureMaterial ThicknessHeightOpacityBase Frame TypePrice
STEINER 501-4X6 Welding Screen, Cotton Duck, 4 ft Height, 6 ft Width, Olive Green, 3/4 Inch Size Frame | CU4QWZ 501-4X6Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm4 ft.OpaqueTube Frame€128.01
STEINER 501-6X10 Welding Screen, Cotton Duck, 6 ft Height, 10 ft Width, Olive Green, 3/4 Inch Size Frame | CU4QXB 501-6X10Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm6 ft.OpaqueTube Frame€223.86
STEINER 501-6X6 Welding Screen, Cotton Duck, 6 ft Height, 6 ft Width, Olive Green, 3/4 Inch Size Frame | CU4QXD 501-6X6Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm6 ft.OpaqueTube Frame€153.12
STEINER 501-8X8 Welding Screen, Cotton Duck, 8 ft Height, 8 ft Width, Olive Green, 3/4 Inch Size Frame | CU4QXE 501-8X8Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm8 ft.OpaqueTube Frame€249.97
STEINER 538-4X5 Welding Screen, Vinyl, 4 ft Height, 5 ft Width, Orange, 3/4 Inch Size Frame, Orange | CU4QXF 538-4X5VinylOrange13 oz./sq. yd.150°F0.36 mm4 ft.Tinted TransparentTube Frame€117.21
STEINER 532-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Gray, 3/4 Inch Size Frame, Gray | CU4QXH 532-4X6VinylGray13 oz./sq. yd.150°F0.36 mm4 ft.Tinted TransparentTube Frame€119.51
STEINER 538-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Orange, 3/4 Inch Size Frame, Orange | CU4QXL 538-4X6VinylOrange13 oz./sq. yd.150°F0.36 mm4 ft.Tinted TransparentTube Frame€119.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 534-6X6 Welding Screen, Vinyl, 6 ft Height, 6 ft Width, Yellow, 3/4 Inch Size Frame, Yellow
€137.65 /unit