STEINER 397-72R Welding Blanket Roll, Vermiculite-Coated Fiberglass, 6 ft Width, 150 ft Length, Black | CU4QPL

STEINER INDUSTRIES 397-72R Welding Blanket Roll, Vermiculite-Coated Fiberglass, 6 ft Width, 150 ft Length, Black

Item: CU4QPL Model: 397-72RCross Ref: 797PD6
In Stock

Get it by Tuesday, Jun 17

€1,108.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Blanket Roll
CoatingVermiculite
ColorBlack
Duty RatingHeavy
Fastener TypeGrommets
FeaturesNot Recommended For Stress Relief
Grommet Hole Diameter3/8"
Grommet LocationTwo On Each Corner
Grommet MaterialBrass
Grommet Spacing24"
Length150 ft.
MaterialFiberglass
Material Thickness0.05"
Material Weight26 oz./sq. yd.
Maximum Rated Temperature1200°F
Mfr. Series397 Series
Resistance PropertiesAbrasion Resistant
Width6 ft.
Series397 Series
StandardsFM APPROVED

Shipping Info:

Ship weight (kg) 90
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorCoatingDuty RatingFastener TypeGrommet LocationMaterial WeightMaximum Rated TemperaturePrice
STEINER 385-38R Welding Blanket Roll, Acrylic-Coated Fiberglass, 3 1/4 ft Width, 150 ft Length, Pink | CU4QNP 385-38RFiberglassPinkAcrylicLightGrommetsTwo On Each Corner16 oz./sq. yd.1000°F€308.54
STEINER 374-40R Welding Blanket Roll, Acrylic-Coated Fiberglass, 3 3/8 ft Width, 150 ft Length | CU4QNQ 374-40RFiberglassYellowAcrylicMediumGrommetsTwo On Each Corner28 oz./sq. yd.1000°F€541.82
STEINER 376-40R Welding Blanket Roll, Acrylic-Coated Fiberglass, 3 3/8 ft Width, 150 ft Length, Black | CU4QNR 376-40RFiberglassBlackAcrylicMediumGrommetsTwo On Each Corner28 oz./sq. yd.1000°F€623.89
STEINER 376-60R Welding Blanket Roll, Acrylic-Coated Fiberglass, 5 ft Width, 150 ft Length, Black | CU4QNT 376-60RFiberglassBlackAcrylicMediumGrommetsTwo On Each Corner28 oz./sq. yd.1000°F€927.60
STEINER 385-60R Welding Blanket Roll, Acrylic-Coated Fiberglass, 5 ft Width, 150 ft Length, Pink | CU4QNU 385-60RFiberglassPinkAcrylicLightGrommetsTwo On Each Corner16 oz./sq. yd.1000°F€458.90
STEINER 374-60R Welding Blanket Roll, Acrylic-Coated Fiberglass, 5 ft Width, 150 ft Length, Yellow | CU4QNV 374-60RFiberglassYellowAcrylicMediumGrommetsTwo On Each Corner28 oz./sq. yd.1000°F€808.55
STEINER 376-72R Welding Blanket Roll, Acrylic-Coated Fiberglass, 6 ft Width, 150 ft Length, Black | CU4QNW 376-72RFiberglassBlackAcrylicMediumGrommetsTwo On Each Corner28 oz./sq. yd.1000°F€1,141.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 397-72R Welding Blanket Roll, Vermiculite-Coated Fiberglass, 6 ft Width, 150 ft Length, Black
€1,108.21 /unit