STEINER 322-6X8 Welding Curta Inch, Vinyl, 6 ft Height, 8 ft Width, Shade 8 | CU4RDG

STEINER INDUSTRIES 322-6X8 Welding Curta Inch, Vinyl, 6 ft Height, 8 ft Width, Shade 8

Item: CU4RDG Model: 322-6X8Cross Ref: 54TA51
In Stock

Get it by Tuesday, Jun 17

€42.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeld
ColorShade
Curtain DesignCurtain
Curtain Material CoatingVinyl
Curtain Material TypeVinyl
Fastener TypeGrommets
Grommet Hole Diameter3/8"
Grommet LocationFour Side
Grommet MaterialBrass
Grommet Spacing12"
Height6 ft.
Material Thickness0.36 mm
Material Weight13 oz./sq. yd.
Maximum Rated Temperature150°F
OpacityTinted Transparent
Width8 ft.
Resistance PropertiesFlame Resistant, Mildew Resistant, Water Resistant
StandardsCALIFORNIA FIRE MARSHAL APPROVED

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterial ThicknessMaximum Rated TemperatureColorMaterial WeightGrommet LocationGrommet SpacingHeightOpacityPrice
STEINER 322-6x6 Welding Curta Inch, Vinyl, 6 ft Height, 6 ft Width, Shade 8 | CU4QTR 322-6x614 mil.150°FShade13 oz./sq. yd.Four Side12"6 ft.Tinted Transparent€33.84
STEINER 322-6X10 Welding Curta Inch, Vinyl, 6 ft Height, 10 ft Width, Shade 8 | CU4RCT 322-6X100.36 mm150°FShade13 oz./sq. yd.Four Side12"6 ft.Tinted Transparent€54.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 322-6X8 Welding Curta Inch, Vinyl, 6 ft Height, 8 ft Width, Shade 8
€42.26 /unit