STEINER 2519B-M Cowhide, Stick Welding Gloves, M, Pr1, Wing Thumb, Gauntlet Cuff, Premium | CU4QTW

STEINER INDUSTRIES 2519B-M Cowhide, Stick Welding Gloves, M, Pr1, Wing Thumb, Gauntlet Cuff, Premium

Item: CU4QTW Model: 2519B-MCross Ref: 62XU55
In Stock

Get it by Tuesday, Jun 17

€14.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelNot Tested
Ansi/isea Puncture LevelNot Tested
ApplicationStick
Backing ColorBlue, Yellow
Backing MaterialCowhide
ColorBlue
ConstructionCut And Sewn
Cuff ColorBlue
Cuff MaterialCow Leather
Cuff StyleGauntlet
FeaturesDouble Palm
Glove CutGunn Full Back
Glove Hand StyleLeft And Right Hand
Glove Leather GradeB
Glove MaterialCowhide
Glove StyleWelding
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmYes
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Insulating MaterialFoam
Internal Reinforcement MaterialThermocore
Leather ColorBlue, Yellow
Leather Glove Liner TypeCotton Liner With Thermocore On Knuckle-Side
Leather Glove StyleWork
Leather Palm ProcessSplit
Liner MaterialCotton
Oil-resistantNo
Palm MaterialCowhide
Reflective BackingNo
Reinforcement CoverageReinforced Palm
SizeM
Stitching MaterialKevlar
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeApplicationGlove MaterialLiner MaterialFeaturesThumb StyleCuff StyleGlove Leather GradePkg. Qty.Price
Steiner Industries 2519B-2X Welding Gloves, 1 PR | CU4QJD 2519B-2X--------2€14.24
Steiner Industries 2519B-3X Welding Gloves, 1 PR | CU4QJL 2519B-3X--------2€16.31
STEINER 2519B-S Cowhide, Stick Welding Gloves, S, Pr1, Wing Thumb, Gauntlet Cuff, Premium | CU4QTX 2519B-SSStickCowhideCottonDouble PalmWingGauntletB2€14.24
STEINER 2519B-X Cowhide, Stick Welding Gloves, Xl, Pr1, Wing Thumb, Gauntlet Cuff, Premium | CU4QTY 2519B-XXLStickCowhideCottonDouble PalmWingGauntletB2€14.24
STEINER 2519B-L Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium, Blue/Yellow Cowhide, L Glove Size | CU4QWT 2519B-LLStickCowhideCottonDouble PalmWingGauntletB2€14.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 2519B-M Cowhide, Stick Welding Gloves, M, Pr1, Wing Thumb, Gauntlet Cuff, Premium
€14.24 /pack