STEINER 0232-X MIG Welding Gloves, Long Cuff, Size XL, Straight Thumb Cuff, Premium, Brown Cowhide | CU4QVN

STEINER INDUSTRIES 0232-X MIG Welding Gloves, Long Cuff, Size XL, Straight Thumb Cuff, Premium, Brown Cowhide

Item: CU4QVN Model: 0232-XCross Ref: 62XV16
In Stock

Get it by Tuesday, Jun 17

€13.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelNot Tested
Ansi/isea Puncture LevelNot Tested
ApplicationMIG
Backing ColorBrown
Backing MaterialCowhide
ColorTan
ConstructionCut And Sewn
Cuff ColorBrown
Cuff Length3 1/2"
Cuff MaterialCow Leather
Cuff StyleGauntlet
Glove CutGunn Full Back
Glove Hand StyleLeft And Right Hand
Glove Leather GradeB
Glove StyleWelding
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Insulating MaterialFleece
Leather ColorTan
Leather Glove Liner TypeCotton Fleece Liner
Leather Palm ProcessGrain, Split
Liner MaterialCotton Fleece
Oil-resistantNo
Palm MaterialGoat Leather
Reflective BackingNo
Reinforcement CoverageReinforced Thumb Saddle
SizeXL
Stitching MaterialKevlar
Thumb StyleStraight
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionFlame Resistant
Brand And SeriesSteiner MEGAMIG 0232
Glove Back ColorBrown
Glove Back MaterialCowhide
Glove Backing MaterialBrown Cowhide
Glove ConstructionCut and Sewn
Glove Insulation MaterialFleece
Glove Liner MaterialCotton Fleece
Glove MaterialsGoatskin, Cowhide
Glove SizeXL
High-visibilityNo
Leather GradePremium
Oil ResistantNo
Rope Channel ReinforcementNo
Welding Glove ApplicationMIG

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeApplicationLiner MaterialThumb StyleCuff StyleGlove Leather GradeStitching MaterialGrade Of LeatherPkg. Qty.Price
STEINER 0232-2X MIG Welding Gloves, Long Cuff, Size 2XL, PR1, Straight Thumb, Gauntlet Cuff, Premium | CU4QUV 0232-2X2XLMIGCotton FleeceStraightGauntletBKevlarPremium2€13.78
STEINER 0232-L MIG Welding Gloves, Long Cuff, Size L, Straight Thumb Cuff, Premium, Brown Cowhide | CU4QUZ 0232-LLMIGCotton FleeceStraightGauntletBKevlarPremium2€13.78
STEINER 0232-M MIG Welding Gloves, Long Cuff, Size M, Straight Thumb Cuff, Premium, Brown Cowhide | CU4QVD 0232-MMMIGCotton FleeceStraightGauntletBKevlarPremium2€13.78
STEINER 0232-S MIG Welding Gloves, Long Cuff, Size S, Straight Thumb Cuff, Premium, Brown Cowhide | CU4QVJ 0232-SSMIGCotton FleeceStraightGauntletBKevlarPremium2€13.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 0232-X MIG Welding Gloves, Long Cuff, Size XL, Straight Thumb Cuff, Premium, Brown Cowhide
€13.78 /pack