STEINER 0224-S TIG Welding Gloves, Long Cuff, S, PR1, Straight Thumb, Gauntlet Cuff, Premium Kidsk Inch | CU4QZX

STEINER INDUSTRIES 0224-S TIG Welding Gloves, Long Cuff, S, PR1, Straight Thumb, Gauntlet Cuff, Premium Kidskin

Item: CU4QZX Model: 0224-SCross Ref: 62XU84
In Stock

Get it by Tuesday, Jun 17

€15.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelNot Tested
Ansi/isea Puncture LevelNot Tested
ApplicationTIG
Backing ColorBrown
Backing MaterialKidskin
ColorTan
ConstructionCut And Sewn
Cuff ColorBrown
Cuff Length4"
Cuff MaterialCow Leather
Cuff StyleGauntlet
Glove CutGunn Full Back
Glove Hand StyleLeft And Right Hand
Glove Leather GradeB
Glove StyleWelding
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Leather ColorTan
Leather Glove Liner TypeUnlined
Leather Glove StyleWork
Leather Palm ProcessGrain
Liner MaterialUnlined
Oil-resistantNo
Palm MaterialKidskin
Reflective BackingNo
SizeS
Stitching MaterialKevlar
Thumb StyleStraight
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionFlame Resistant
Brand And SeriesSteiner SensiTIG 0224
Glove Back ColorBrown
Glove Back MaterialKidskin
Glove Backing MaterialBrown Kidskin
Glove ConstructionCut and Sewn
Glove Liner MaterialUnlined
Glove MaterialsCowhide, Kidskin
Glove SizeS
High-visibilityNo
Leather GradePremium
Oil ResistantNo
Rope Channel ReinforcementNo
Welding Glove ApplicationTIG

Shipping Info:

Ship weight (kg) 0.162

Product Variants

ProductModelCuff StyleSizeGlove MaterialCuff LengthCuff ColorBacking MaterialLeather Glove StyleApplicationPkg. Qty.Price
Steiner Industries 0224-2X Welding Gloves, 1 PR | CU4QHQ 0224-2X--------2€15.69
Steiner Industries 0224-XS Welding Gloves, 1 PR | CU4QJE 0224-XS--------2€15.16
Steiner Industries 0223-2X Welding Gloves, 1 PR | CU4QJK 0223-2X--------2€13.78
Steiner Industries 0224-3X Welding Gloves, 1 PR | CU4QJX 0224-3X--------2€17.46
Steiner Industries 0223-XS Welding Gloves, 1 PR | CU4QKH 0223-XS--------2€14.32
RFQ
Steiner Industries 0218-XS Welding Gloves, 1 PR | CU4QKN 0218-XS--------2€14.24
STEINER 0224-X TIG Welding Gloves, Long Cuff, XL, PR1, Straight Thumb, Gauntlet Cuff, Premium Kidsk Inch | CU4QVT 0224-XGauntletXL-4"BrownKidskinWorkTIG2€15.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 0224-S TIG Welding Gloves, Long Cuff, S, PR1, Straight Thumb, Gauntlet Cuff, Premium Kidskin
€15.69 /pack