STEINER INDUSTRIES 1030-M                | CX4BJB

STEINER INDUSTRIES 1030-M

Item: CX4BJB Model: 1030-M
Limited Availability
€19.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Ansi ClassNot Rated
Closure TypeSnaps
Collar StyleShirt
ColorGreen
Cuff StyleSnap
Cuff StylesSnap
Fall Protection CompatibleNo
Heat Protection TypeFlames, Metal Spatter, Sparks
High VisibilityNo
IncludesSnap Front, Wrist Closure, Inside Pocket
Includes Mesh BackNo
Includes Soapstone PocketYes
Length30"
MaterialCotton
Maximum Chest Size46"
Minimum Chest Size44"
No. Of Outside Pockets1
Number Of Inside Pockets1
Passes Astm F6413 Flame TestD6413-10
SizeM

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 1030-M
€19.98 /unit