Steiner Industries 1030-5X FR Welding Jackets, Mens, Cotton, Green, Snap, 2 Total Pockets, 5XL | CU4QEC

STEINER INDUSTRIES 1030-5X FR Welding Jacket, Men, Cotton, Green, Snap, 2 Total Pockets, 5XL

Item: CU4QEC Model: 1030-5XCross Ref: 793P22
In Stock

Get it by Monday, Jun 16

€29.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJacket
Ansi ClassNot Rated
ColorGreen
Fall Protection CompatibleNo
Garment MaterialCotton
GenderMen
Heat Protection TypeFlames, Sparks
High VisibilityNo
Includes Mesh BackNo
Includes Soapstone PocketYes
Length30"
Number Of Pockets2
Size5XL
Welding Jacket StyleFabric
Wrist TypeSnap
# Of Pockets2
Fabric Weight9 oz.
Garment MaterialsCotton
High VisNo
Passes Astm F6413 Flame TestD6413-10
Reflective Back Stripe PatternNone
StandardsASTM D6413-10

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPH

Product Variants

ProductModelColorHeat Protection TypeSizeNumber Of PocketsHigh VisibilityCollar StyleGarment MaterialFall Protection CompatiblePrice
Steiner Industries 1080-3X FR Welding Jackets, Men 1080-3XBlackFlames, Sparks3XL2No-CottonNo€24.81
Steiner Industries 1080-4X FR Welding Jackets, Men 1080-4XBlackFlames, Sparks4XL2No-CottonNo€29.02
Steiner Industries 1080-5X FR Welding Jackets, Men 1080-5XBlackFlames, Sparks5XL2No-CottonNo€33.07
Steiner Industries 1080-S FR Welding Jackets, Men 1080-SBlackFlames, SparksS2No-CottonNo€22.51
Steiner Industries 1160-4X FR Welding Jackets, Men 1160-4XBlackFlames, Sparks4XL3NoStand Up/Roll DownCottonNo€38.43
Steiner Industries 1060-4X FR Welding Jackets, Men 1060-4XBlueFlames, Sparks4XL2No-CottonNo€29.02
Steiner Industries 1070-4X FR Welding Jackets, Men 1070-4XGreenFlames, Sparks4XL2No-CottonNo€29.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 1030-5X FR Welding Jacket, Men, Cotton, Green, Snap, 2 Total Pockets, 5XL
€29.25 /unit