Steiner Industries 0265-2X Welding Gloves, Kidsk Inch, TIG, 2XL, PR, Straight Thumb, Hook-and-Loop Cuff, Premium | CU4QMC

STEINER INDUSTRIES 0265-2X Welding Gloves, Kidskin, TIG, 2XL, PR, Straight Thumb, Hook-and-Loop Cuff, Premium

Item: CU4QMC Model: 0265-2XCross Ref: 388X98
In Stock

Get it by Tuesday, Jun 17

€31.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
ApplicationTIG
Back Liner MaterialPolyester
Backing ColorBlack
Backing MaterialKidskin
ColorBlack
ConstructionCut And Sewn
Cuff ColorBlack
Cuff Length3"
Cuff MaterialKidskin
Cuff StyleHook And Loop
FeaturesGlide Patch
Glove CutGunn Full Back
Glove Hand StyleLeft And Right Hand
Glove Leather GradeGrade A, Grade B
Glove MaterialKidskin
Glove StyleWelding
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchYes
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Leather ColorBlack
Leather Glove Liner TypeUnlined Palm With Polyester Liner On Knuckle-Side
Leather Palm ProcessGrain
Oil-resistantNo
Palm LiningUnlined
Palm MaterialKidskin
Reflective BackingNo
Size2XL
Stitching MaterialKevlar
Thumb StyleStraight
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionFlame Resistant, Heat Resistant
Brand And SeriesSteiner Ironflex TIG 0265
Glove Back ColorBlack
Glove Back Materialkidskin
Glove Backing MaterialBlack kidskin
Glove ConstructionCut and Sewn
Glove FeaturesGlide Patch
Glove Liner MaterialUnlined Palm, Polyester Lined Back
Glove MaterialsKidskin
Glove Size2XL
High-visibilityNo
Leather GradePremium
Oil ResistantNo
Rope Channel ReinforcementNo
Welding Glove ApplicationTIG

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelSizeApplicationGlove MaterialFeaturesThumb StyleCuff StyleGlove Leather GradeStitching MaterialPkg. Qty.Price
Steiner Industries 0265-L Welding Gloves, Kidsk Inch, TIG, L, PR, Straight Thumb, Hook-and-Loop Cuff, Premium | CU4QMK 0265-LLTIGKidskinGlide PatchStraightHook And LoopGrade A, Grade BKevlar2€31.62
Steiner Industries 0265-M Welding Gloves, Kidsk Inch, TIG, M, PR, Straight Thumb, Hook-and-Loop Cuff, Premium | CU4QMM 0265-MMTIGKidskinGlide PatchStraightHook And LoopGrade A, Grade BKevlar2€31.62
Steiner Industries 0265-S Welding Gloves, Kidsk Inch, TIG, S, PR, Straight Thumb, Hook-and-Loop Cuff, Premium | CU4QMP 0265-SSTIGKidskinGlide PatchStraightHook And LoopGrade A, Grade BKevlar2€31.62
Steiner Industries 0265-X Welding Gloves, Kidsk Inch, TIG, XL, PR, Straight Thumb, Hook-and-Loop Cuff, Premium | CU4QMR 0265-XXLTIGKidskinGlide PatchStraightHook And LoopGrade A, Grade BKevlar2€31.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 0265-2X Welding Gloves, Kidskin, TIG, 2XL, PR, Straight Thumb, Hook-and-Loop Cuff, Premium
€31.62 /pack