Steiner Industries 0233CR-L Welding Gloves, Cowhide, MIG, ANSI, A6, L, PR, Straight Thumb, Gauntlet Cuff, Premium | CU4QLP

STEINER INDUSTRIES 0233CR-L Welding Gloves, Cowhide, MIG, ANSI, A6, L, PR, Straight Thumb, Gauntlet Cuff, Premium

Item: CU4QLP Model: 0233CR-LCross Ref: 388X74
In Stock

Get it by Tuesday, Jun 17

€27.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelA6
ApplicationMIG
Backing ColorTan
Backing MaterialCowhide
ColorRed, Tan
ConstructionCut And Sewn
Cuff ColorRed
Cuff Length3 1/2"
Cuff MaterialCow Leather
Cuff StyleGauntlet
Cut-resistance CoverageFull
FeaturesPadded Palm
Glove CutGunn Full Back
Glove Hand StyleLeft And Right Hand
Glove Leather GradeB
Glove MaterialCowhide
Glove StyleWelding
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmYes
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Leather ColorTan
Leather Glove Liner TypeAramid Liner
Leather Palm ProcessSplit
Liner MaterialAramid
Oil-resistantNo
Palm MaterialCowhide
Reflective BackingNo
SizeL
Stitching MaterialKevlar
Thumb StyleStraight
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionCut Resistant, Flame Resistant, Heat Resistant
Ansi/isea Cut Load3000g
Brand And SeriesSteiner CR 0233CR
Glove Back ColorTan
Glove Back MaterialCowhide
Glove Backing MaterialTan Cowhide
Glove ConstructionCut and Sewn
Glove FeaturesPadded Palm
Glove Liner MaterialAramid
Glove MaterialsCowhide
Glove SizeL
High-visibilityNo
Leather GradePremium
Oil ResistantNo
Rope Channel ReinforcementNo
StandardsANSI/ISEA
Welding Glove ApplicationMIG

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelSizeApplicationGlove MaterialLiner MaterialFeaturesThumb StyleCuff StyleGlove Leather GradePkg. Qty.Price
Steiner Industries 0233CR-M Welding Gloves, Cowhide, MIG, ANSI, A6, M, PR, Straight Thumb, Gauntlet Cuff, Premium | CU4QHU 0233CR-MMMIGCowhideAramidPadded PalmStraightGauntletB2€27.03
Steiner Industries 0233CR-2X Welding Gloves, Cowhide, MIG, ANSI, A6, 2XL, PR, Straight Thumb, Gauntlet Cuff, Premium | CU4QLM 0233CR-2X2XLMIGCowhideAramidPadded PalmStraightGauntletB2€27.03
Steiner Industries 0233CR-S Welding Gloves, Cowhide, MIG, ANSI, A6, S, PR, Straight Thumb, Gauntlet Cuff, Premium | CU4QLT 0233CR-SSMIGCowhideAramidPadded PalmStraightGauntletB2€27.03
Steiner Industries 0233CR-X Welding Gloves, Cowhide, MIG, ANSI, A6, XL, PR, Straight Thumb, Gauntlet Cuff, Premium | CU4QLV 0233CR-XXLMIGCowhideAramidPadded PalmStraightGauntletB2€27.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 0233CR-L Welding Gloves, Cowhide, MIG, ANSI, A6, L, PR, Straight Thumb, Gauntlet Cuff, Premium
€27.03 /pack