Flat Shipping

Flat Shipping at €24.99 + VAT

STEINEL 7745 Precision Reflector Hg350esd Heat Tool | AB7TTW 24A392

STEINEL 7745 Precision Reflector Hg350esd Heat Tool

Item: AB7TTW Model: 7745Cross Ref: 24A392
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Reflector
ApplicationMultipurpose
Nozzle TypeReflector
Compatible With Grainger Sku30TU15
Compatible With Mfr. Model No.HG 350 ESD
Number Of Pieces1
Overall Height1 3/8"
Overall Length13/16"
Overall Width13/16"
Tool CompatibilityHG 350 ESD

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.03
Ship length (cm)3.56
Ship width (cm)2.03
HS code8419908500
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINEL 7745 Precision Reflector Hg350esd Heat Tool
€25.72 /unit