Flat Shipping

Flat Shipping at €24.99 + VAT

STEINEL 5 Piece Set Temperature Keys HB 1750 Temperature Keys 5 Piece Set | AE4HNL 5KNR5

STEINEL 5 Piece Set Temperature Keys HB 1750 Temperature Keys 5 Piece Set

Item: AE4HNL Model: 5 Piece Set Temperature Keys HB 1750Cross Ref: 5KNR5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Keys
ApplicationLocks In Specific Temperature Ranges Color Coded Keys Blue 200 - 300 F. Gray 300 - 500 F. Yellow - 500 - 750 F. Orange 750 - 1000. Red 1000 - 1200.
IncludesBlue Key, Gray Key, Orange Key, Red Key, Yellow Key
Key ColorBlue, Gray, Orange, Red, Yellow
Size2 x 2 x 1.5
Accessory TypeHeat Gun Temperature Key Set
Compatible With Grainger Sku4KFU6
Compatible With Mfr. Model No.HB1750
Number Of Pieces5
Overall Height1 1/2"
Overall Length2"
Overall Width2"
Product TypeHeat Gun Temperature Key Set

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)7.62
HS code8419908500
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINEL 5 Piece Set Temperature Keys HB 1750 Temperature Keys 5 Piece Set
€87.38 /unit