Flat Shipping

Flat Shipping at €24.99 + VAT

STEELMAN 50062 Torque Stick Extension 13/16 In | AB4QQC 20C909

STEELMAN TOOLS 50062 Torque Stick Extension 13/16 In

Item: AB4QQC Model: 50062Cross Ref: 20C909
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Stick Extension
ColorBrown
Drive Size1/2"
Length8 5/8"
MaterialChrome Vanadium Steel
Number Of Pieces1
Torque100 lbs.-ft.
Working Torque135.6 N-m
For Use WithImpact Wrenches
IncludesTorque Stick Extension
Overall Length8 5/8"
Size13/16"
Socket TypeTorque Limiting Socket
Working Torque (n-m)136 N-m

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.3
Ship length (cm)21.84
Ship width (cm)3.3
HS code8467920090
Country of OriginUS

Product Variants

ProductModelWorking TorqueColorSizeDrive SizeMaterialNumber Of PiecesPrice
STEELMAN 50069 Torque Stick Extension 17mm 45 Ft/lbs. | AB4QPV 20C902 5006961 N-mGreen-1/2"Chrome Vanadium Steel1€44.15
STEELMAN 50058 Torque Stick Extension 13/16 In | AB4QPY 20C905 50058101.7 N-mYellow-1/2"Chrome Vanadium Steel1€42.69
STEELMAN 50059 Torque Stick Extension 14mm 75 Ft/lbs. | AB4QPZ 20C906 50059101.7 N-mPurple-1/2"Chrome Vanadium Steel1€47.35
STEELMAN 50068 Torque Stick Extension 17mm 80 Ft/lbs. | AB4QQA 20C907 50068108.5 N-mRed-1/2"Chrome Vanadium Steel1€46.98
STEELMAN 50064 Torque Stick Extension 19mm 100 Ft/lbs | AB4QQF 20C912 50064135.6 N-mGray-1/2"Chrome Vanadium Steel1€45.71
STEELMAN 50070 Torque Stick Extension Socket 120 Ft/lbs | AB4QQG 20C913 50070162.7 N-mWhite7/8"1/2"Chrome Vanadium Steel-€46.89
STEELMAN 50077 Torque Stick Extension 140 Ft/lbs | AB4QQH 20C914 50077189.8 N-mAqua-1/2"Chrome Vanadium Steel1€41.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEELMAN TOOLS 50062 Torque Stick Extension 13/16 In
€76.37 /unit