STEEL KING RTFBG042192BP0113XBVG Seismic Upright Frame 3w x 42d x 192h Green | AD7WRV 4GWD9

STEEL KING RTFBG042192BP0113XBVG Seismic Upright Frame 3w x 42d x 192h Green

Item: AD7WRV Model: RTFBG042192BP0113XBVGCross Ref: 4GWD9
In Stock

Get it by Friday, Jun 13

€649.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeismic Upright Frame
ColorGreen
Depth42"
FinishPowder Coat
Footplates5" x 7" x 3/8"
Height192"
Load Capacity20400 lbs.
MaterialSteel
MountingFloor Mount
Overall Depth42"
Overall Height192"
Overall Width3"
Width3"
Pallet Rack Connection TypeTeardrop
Upright Gauge14 ga.

Shipping Info:

Ship weight (kg) 66.6
Ship height (cm)106.68
Ship length (cm)2.54
Ship width (cm)7.62
HS code9403908041
Country of OriginUS

Product Variants

ProductModelHeightOverall HeightLoad CapacityMaterialColorFinishDepthOverall WidthPrice
STEEL KING RTFBG042096BP0112XBVG Seismic Upright Frame 3w x 42d x 96h Green | AD7WRR 4GWD6 RTFBG042096BP0112XBVG96"96"18000 lbs.SteelGreenPowder Coat42"3"€360.15
RFQ
STEEL KING RTFBG042120BP0112XBVG Seismic Upright Frame 3w x 42d x 120h Green | AD7WRT 4GWD7 RTFBG042120BP0112XBVG120"120"18000 lbs.SteelGreenPowder Coat42"3"€431.95
STEEL KING RTFBG042144BP0112XBVG Seismic Upright Frame 3w x 42d x 144h Green | AD7WRU 4GWD8 RTFBG042144BP0112XBVG144"144"19200 lbs.SteelGreenPowder Coat42"3"€492.11
STEEL KING RTFBG042240BP0113XBVG Seismic Upright Frame 3w x 42d x 240h Green | AD7WRW 4GWE1 RTFBG042240BP0113XBVG240"240"20500 lbs.SteelGreenPowder Coat42"3"€720.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING RTFBG042192BP0113XBVG Seismic Upright Frame 3w x 42d x 192h Green
€649.34 /unit