Flat Shipping

Flat Shipping at €24.99 + VAT

STEEL KING PSB5X042YW Beam Tie 42 Inch Length Yellow | AC4GDD 2ZPA1

STEEL KING PSB5X042YW Beam Tie 42 Inch Length Yellow

Item: AC4GDD Model: PSB5X042YWCross Ref: 2ZPA1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeam Tie
ColorYellow
FinishPowder Coat
IncludesHardware
Length42"
MaterialSteel
MountingFloor , Floor Mount
Overall Height5"
Overall Width2" , 42"
Pallet Rack ConstructionBolted
Compatible Brand And SeriesSK3000
Overall Depth42"

Shipping Info:

Ship weight (kg) 2.7675
Ship height (cm)5.08
Ship length (cm)105.41
Ship width (cm)5.08
HS code9403908041
Country of OriginUS

Product Variants

ProductModelOverall WidthMountingMaterialColorFinishOverall HeightPrice
STEEL KING PSB5X036YW Beam Tie 36 Inch Length Yellow | AC4GDC 2ZNZ9 PSB5X036YW2"Floor MountSteelYellowPowder Coat5"€28.07
STEEL KING PSB5X048YW Beam Tie 48 Inch Length Yellow | AC4GDE 2ZPA2 PSB5X048YW2"Floor MountSteelYellowPowder Coat5"€36.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING PSB5X042YW Beam Tie 42 Inch Length Yellow
€27.74 /unit