STEEL KING PLBM3.4108YW Pallet Rack Stop Beam, 0 Bays, 108 Inch x 108 Inch, Steel | CU4PXW

STEEL KING PLBM3.4108YW Pallet Rack Stop Beam, 0 Bays, 108 Inch x 108 Inch, Steel

Item: CU4PXW Model: PLBM3.4108YWCross Ref: 60TC87
In Stock

Get it by Tuesday, Jun 10

€257.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeam
MaterialSteel
Number Of Bays0
Number Of Panels0
Overall Depth108"
Overall Height108"

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightOverall DepthOverall WidthUpright GaugeColorNumber Of BaysNumber Of PanelsConnection TypePrice
STEEL KING PLBM3.4096YW Pallet Rack Stop Beam, 0 Bays, 96 Inch x 96 Inch, Steel | CU4PXX PLBM3.4096YW96"96"------€224.65
STEEL KING RTFBP042192F01PB Pallet Rack UprigHeight, Teardrop, 192 Inch OverallHeight, 3 Inch x 42 Inch, Blue | CU4PXY RTFBP042192F01PB192"3"42"16 ga.Blue--Teardrop€450.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING PLBM3.4108YW Pallet Rack Stop Beam, 0 Bays, 108 Inch x 108 Inch, Steel
€257.31 /unit