STEEL KING IBCDS192048S Cantilever Rack, 48 Inch x 10 Inch x 192 in, Steel, Blue, IBCDS192048S | CU4PQP

STEEL KING IBCDS192048S Cantilever Rack, 48 Inch x 10 Inch x 192 Inch, Steel, Blue

Item: CU4PQP Model: IBCDS192048SCross Ref: 60TC79
In Stock

Get it by Friday, Jun 13

€6,058.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Rack
ColorBlue
Load Capacity18530 lbs.
MaterialSteel
Overall Depth10"
Overall Height192"
Overall Width48"
Compatible Brand And SeriesIBCDS192048S

Shipping Info:

Ship weight (kg) 864
Ship height (cm)25.4
Ship length (cm)25.4
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthColorPrice
STEEL KING IBCDS192048A Cantilever Rack, 48 Inch x 10 Inch x 192 in, Steel, Blue | CU4PQN IBCDS192048A192"48"10"Blue€3,742.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING IBCDS192048S Cantilever Rack, 48 Inch x 10 Inch x 192 Inch, Steel, Blue
€6,058.67 /unit