STEEL KING HDWT3644VG Bulk Container 44 Inch Length Vista Green | AD9LMB 4TJ21

STEEL KING HDWT3644VG Bulk Container 44 Inch Length Vista Green

Item: AD9LMB Model: HDWT3644VGCross Ref: 4TJ21
In Stock

Get it by Wednesday, Jun 11

€1,352.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Container
Bottom Inside Length42"
Bottom Inside Width34"
Caster TypeNot Applicable
Caster Wheel DiameterNot Applicable
CollapsibleNo
ColorGreen
FinishEnamel
Fork PocketsYes
IncludesAdjustable Chute
Includes LidNo
Inside Height24"
Inside Length42"
Inside Width34"
Lid TypeNot Applicable
Load Capacity4000 lbs.
MaterialSteel
MobilityStationary
Number Of Drop Doors1
Outside Height30 1/2"
Outside Length44"
Outside Width36"
Overall Height30 1/2"
Overall Lxwxh36" x 44" x 30.5"
Overall Width44"
ShapeRectangular
StackableYes
Volume24.27 cu. ft.
Volume Capacity Range15 cu. ft. to 30 cu. ft.
Wall TypeSolid
Wire Opening HeightNot Applicable
Wire Opening WidthNot Applicable
Fork Entry4-Way Entry
Material Thickness14 ga.
Overall Length36"
Stacking Capacity4000 lbs.
Storage Capacity24.3 cu. ft.
Wire Thickness14 ga.

Shipping Info:

Ship weight (kg) 99
Ship height (cm)111.76
Ship length (cm)68.58
Ship width (cm)91.44
HS code7326908588
Country of OriginUS

Product Variants

ProductModelCollapsibleOverall WidthOverall HeightFolded DepthInside HeightInside LengthInside WidthVolumePrice
STEEL KING HF4CM454842VG Bulk Container 48 Inch Length Vista Green | AC2UGG 2MVU5 HF4CM454842VGYes48"42"48"33 1/2"39"42"28.32 cu. ft.€2,542.90
STEEL KING HDWT3036VG Bulk Container 36 Inch Length Vista Green | AD9LLZ 4TJ19 HDWT3036VGNo36"30 1/2"-24"34"28"24.28 cu. ft.€1,015.31
STEEL KING HDWT3240VG Bulk Container 40 Inch Length Vista Green | AD9LMA 4TJ20 HDWT3240VGNo40"30 1/2"-24"35"30"36.42 cu. ft.€1,157.10
STEEL KING HDWT4048VG Bulk Container 48 Inch Length Vista Green | AD9LMC 4TJ22 HDWT4048VGYes48"-48"24"46"38"5 cu. ft.€1,294.47
STEEL KING RCCM324024VG Bulk Container 41-1/2 Inch Length Vista Green | AD9LME 4TJ25 RCCM324024VGYes41 1/2"28 1/2"40"24"40"32"30.35 cu. ft.€884.46
STEEL KING RCCM404824VG Bulk Container 49-1/2 Inch Length Vista Green | AD9LMF 4TJ26 RCCM404824VGYes--48"24"48"40"17.15 cu. ft.€956.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING HDWT3644VG Bulk Container 44 Inch Length Vista Green
€1,352.43 /unit