Flat Shipping

Flat Shipping at €24.99 + VAT

STEEL KING HDC48VG Stack Rack Post Height 48 In | AD6NUM 46M178

STEEL KING HDC48VG Stack Rack Post Height 48 In

Item: AD6NUM Model: HDC48VGCross Ref: 46M178
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStack Rack Post
Height48"
Load Capacity4000 lbs.
Width2"
Overall Depth2"
Overall Height48"
Overall Width2"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)5.08
Ship length (cm)121.92
Ship width (cm)5.08
HS code7309000090
Country of OriginUS

Product Variants

ProductModelLoad CapacityMaterialFinishColorPrice
STEEL KING HDC36VG Stack Rack Post Height 36 In | AD6NUL 46M177 HDC36VG4000 lbs.SteelPowder CoatGreen€53.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING HDC48VG Stack Rack Post Height 48 In
€67.86 /unit