STEEL KING CB7XH500120BP51-40YW Pallet Rack Beam 120 Length x 5 Inch H Yellow - Pack Of 2 | AB9DFN 2CAE9

STEEL KING CB7XH500120BP51-40YW Pallet Rack Beam 120 Length x 5 Inch H Yellow - Pack Of 2

Item: AB9DFN Model: CB7XH500120BP51-40YWCross Ref: 2CAE9
In Stock

Get it by Tuesday, Jun 17

€702.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack Beam
Capacity Per Shelf4320 lbs.
ColorYellow
FinishPowder Coat
Height5"
Length120"
Load Capacity6240 lbs.
Load Capacity With Beam Tie10960 lbs.
MaterialSteel
MountingFloor Mount
Overall Height5"
Overall Width120"
Beam Gauge7 ga.
Beam StyleChannel
Overall Depth3"
Pallet Rack Connection TypeBolted
Pallet Rack Metal Forming TypeStructural

Shipping Info:

Ship weight (kg) 68.4
Ship height (cm)15.24
Ship length (cm)2.54
Ship width (cm)20.32
HS code9403908041
Country of OriginUS

Product Variants

ProductModelColorHeightOverall HeightOverall WidthLoad CapacityCapacity Per ShelfLoad Capacity With Beam TieMaterialPkg. Qty.Price
STEEL KING CB7XL300072BP51-30YW Pallet Rack Beam 72 Length x 3 Inch H Yellow - Pack Of 2 | AB9DFE 2CAC8 CB7XL300072BP51-30YWYellow3"3"72"5500 lbs.4080 lbs.6920 lbs.Steel2€247.39
RFQ
STEEL KING CB7XH300096BP51-40YW Pallet Rack Beam 96 Length x 3 Inch H Yellow - Pack Of 2 | AB9DFF 2CAC9 CB7XH300096BP51-40YWYellow3"3"96"3960 lbs.2685 lbs.4660 lbs.Steel2€301.74
STEEL KING CB7XH400096BP51-40YW Pallet Rack Beam 96 Length x 4 Inch H Yellow - Pack Of 2 | AB9DFG 2CAE2 CB7XH400096BP51-40YWYellow4"4"96"5980 lbs.4600 lbs.9020 lbs.Steel2€351.75
STEEL KING CB7XH300108BP51-48YW Pallet Rack Beam 108 Length x 3 Inch H Yellow - Pack Of 2 | AB9DFH 2CAE3 CB7XH300108BP51-48YWYellow3"3"108"3160 lbs.2240 lbs.3740 lbs.Steel2€333.22
STEEL KING CB7XH400108BP51-48YW Pallet Rack Beam 108 Length x 4 Inch H Yellow - Pack Of 2 | AB9DFJ 2CAE5 CB7XH400108BP51-48YWYellow4"4"108"4720 lbs.3610 lbs.7740 lbs.Steel2€412.21
STEEL KING CB7XH500108BP51-48YW Pallet Rack Beam 108 Length x 5 Inch H Yellow - Pack Of 2 | AB9DFK 2CAE6 CB7XH500108BP51-48YWYellow5"5"108"7740 lbs.5380 lbs.12660 lbs.Steel2€545.69
STEEL KING CB7XH300120BP51-40YW Pallet Rack Beam 120 Length x 3 Inch H Yellow - Pack Of 2 | AB9DFL 2CAE7 CB7XH300120BP51-40YWYellow3"3"120"2580 lbs.1795 lbs.3080 lbs.Steel2€348.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING CB7XH500120BP51-40YW Pallet Rack Beam 120 Length x 5 Inch H Yellow - Pack Of 2
€702.32 /unit