STEEL KING BCF3L481203L108A Pallet Rack Add On Kit, 108 Inch x 48 Inch x 10 ft, 4, 040 lb Load Capacity per Level | CU4PVC

STEEL KING BCF3L481203L108A Pallet Rack Add On Kit, 108 Inch x 48 Inch x 10 ft, 4,040 lb Load Capacity per Level

Item: CU4PVC Model: BCF3L481203L108ACross Ref: 60TD65
In Stock

Get it by Friday, Jun 13

€1,089.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Load Capacity Per Level4040 lbs.
MaterialSteel
Number Of Levels2
Overall Depth48"
Overall Height10 ft.
Overall Width108"
Pallet Rack ConfigurationAdd On
Usable Width9 ft.
Whole Unit Load Capacity8080 lbs.
Whole Unit Load Capacity18080 lbs.

Shipping Info:

Ship weight (kg) 130.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelUsable WidthOverall WidthOverall DepthLoad Capacity Per LevelPallet Rack ConfigurationOverall HeightUpright GaugeColorPrice
STEEL KING AG36120M475108A Pallet Rack Add-On Unit, 111 Inch x 36 Inch x 10 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQQ AG36120M475108A9 ft.111"36"5480 lbs.Add On10 ft.14 ga.Green, Orange€673.96
STEEL KING AG36096M475108A Pallet Rack Add-On Unit, 111 Inch x 36 Inch x 8 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQR AG36096M475108A9 ft.111"36"5480 lbs.Add On8 ft.14 ga.Green, Orange€606.72
STEEL KING AG42120M475108A Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 10 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQT AG42120M475108A9 ft.111"42"5480 lbs.Add On10 ft.14 ga.Green, Orange€668.65
STEEL KING AG42144M475108A Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 12 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQU AG42144M475108A9 ft.111"42"5480 lbs.Add On12 ft.14 ga.Green, Orange€722.95
STEEL KING AP42096M475108A Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 8 ft, 12 ga Beams, 16 ga UprigHeights | CU4PQV AP42096M475108A9 ft.111"42"5480 lbs.Add On8 ft.16 ga.Blue, Orange€599.07
STEEL KING AG36120M550120A Pallet Rack Add-On Unit, 123 Inch x 36 Inch x 10 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQW AG36120M550120A10 ft.123"36"6700 lbs.Add On10 ft.14 ga.Green, Orange€754.59
STEEL KING AG36096M550120A Pallet Rack Add-On Unit, 123 Inch x 36 Inch x 8 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQX AG36096M550120A10 ft.123"36"6700 lbs.Add On8 ft.14 ga.Green, Orange€697.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING BCF3L481203L108A Pallet Rack Add On Kit, 108 Inch x 48 Inch x 10 ft, 4,040 lb Load Capacity per Level
€1,089.77 /unit