Flat Shipping

Flat Shipping at €24.99 + VAT

STEEL GRIP OWCP 9450-30 FR Jacket, Whipcord Indura, Orange, Snaps, XL, 30 Inch Length | CU4PPG

STEEL GRIP OWCP 9450-30 FR Jacket, Whipcord Indura, Orange, Snaps, XL, 30 Inch Length

Item: CU4PPG Model: OWCP 9450-30Cross Ref: 34VJ36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJacket
SizeXL
ColorOrange
Fabric Weight12 oz.
Length30"
Maximum Chest Size50"
Minimum Chest Size48"

Shipping Info:

Ship weight (kg) 0.8528
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizePrice
STEEL GRIP WC 16750 FR Jacket, Cotton, Green, Snaps, 2XL, 30 Inch Length | CU4PNV WC 167502XL€105.96
STEEL GRIP WC 16750 FR Jacket, Cotton, Green, Snaps, 3XL, 30 Inch Length | CU4PNW WC 167503XL€105.57
STEEL GRIP WC 16750 FR Jacket, Cotton, Green, Snaps, 4XL, 30 Inch Length | CU4PNX WC 167504XL€114.20
STEEL GRIP WC 16750 FR Jacket, Cotton, Green, Snaps, 5XL, 30 Inch Length | CU4PNY WC 167505XL€108.87
STEEL GRIP WC 16750 FR Jacket, Cotton, Green, Snaps, L, 30 Inch Length | CU4PNZ WC 16750L€96.94
STEEL GRIP WC 16750 FR Jacket, Cotton, Green, Snaps, M, 30 Inch Length | CU4PPA WC 16750M€95.95
STEEL GRIP WC 16750 FR Jacket, Cotton, Green, Snaps, XL, 30 Inch Length | CU4PPB WC 16750XL€98.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL GRIP OWCP 9450-30 FR Jacket, Whipcord Indura, Orange, Snaps, XL, 30 Inch Length
€88.08 /unit