Flat Shipping

Flat Shipping at €24.99 + VAT

STEEL CITY 68R-CST-BLK Floor Box Cover And Carpet Plate Black | AC3GJG 2TEC1

STEEL CITY 68R-CST-BLK Floor Box Cover And Carpet Plate Black

Item: AC3GJG Model: 68R-CST-BLKCross Ref: 2TEC1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Box Cover And Carpet Plate
Height5.094"
Length6 3/4"
MaterialPVC
Number Of Gangs1
ShapeRound
TypeBlack, Recessed
Width6 3/4"
ColorBlack
Compatible With BrandSteel City
Compatible With Manufacturer Model NumberEC001906
Compatible With SeriesSeries 68 P
Cover ShapeRound
Overall Diameter6 3/8"
StandardsUL E11461

Shipping Info:

Ship weight (kg) 0.549
Ship height (cm)14.48
Ship length (cm)18.03
Ship width (cm)17.02
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialShapeHeightPrice
STEEL CITY P 60 CACP-AL Floor Box Cover And Carpet Plate Alum | AC3GGF 2TDZ8 P 60 CACP-ALAluminumRound-€293.40
STEEL CITY 68R-CST-BRN Floor Box Cover And Carpet Plate Brown | AC3GJH 2TEC2 68R-CST-BRNPVCRound5.094"€140.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL CITY 68R-CST-BLK Floor Box Cover And Carpet Plate Black
€207.13 /unit