STEEL CITY 664-SC Floor Box Concealed Service Steel | AC3GJJ 2TEC3

STEEL CITY 664-SC Floor Box Concealed Service Steel

Item: AC3GJJ Model: 664-SCCross Ref: 2TEC3
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Box
Height3 3/4"
Length4.688"
MaterialStamped Steel
Number Of Gangs2
Opening Size4 3/4"
ShapeRectangular
TypeConcealed Service
Width10 1/4"
Box ColorSilver
Capacity90 cu. in.
Includes CoverBox Only
Overall Height3 3/4"
Overall Length10 1/4"
Overall Width4 11/16"
StandardsUL E2969

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)12.7
Ship length (cm)26.42
Ship width (cm)18.8
HS code8536908030
Country of OriginUS

Product Details:

    • Special Features: Hinged Floor Plate

Product Variants

ProductModelShapeMaterialHeightNumber Of GangsOpening SizePrice
STEEL CITY 642 P Floor Box Two Gang Non-metallic | AC3GJM 2TEC6 642 PRectangularPVC6"27"€1,136.22
STEEL CITY 61 W Floor Box Stamped Steel 2 15/16 Inch Length | AC3GJN 2TEC7 61 WRectangularStamped Steel3.688"15 1/4"€191.61
STEEL CITY FPT449 Floor Box Poke-through Duplex Steel | AC3GJP 2TEC8 FPT449RoundBrass, Steel16 1/2"25 3/4"€938.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL CITY 664-SC Floor Box Concealed Service Steel