STEARNS BRAKES 108703200228 | BA7MHB

STEARNS BRAKES 108703200228 Brake

Item: BA7MHB Model: 108703200228
Limited Availability
€3,035.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake

Shipping Info:

Ship weight (kg) 19.8

Product Details:

Stearns 108703200228 brake uses spring force to apply braking action and an electric release mechanism for safety and control. It works in conjunction with a motor to slow and stop motion on machines, conveyors, cranes and other material handling equipment.

Features:

  • It features solenoid-actuated brakes for rapid and reliable braking action that can be easily integrated into electronic control systems.
  • This brake has a holding brake function for maintaining the position of stationary equipment while ensuring stability.
  • It comes with end mount mounting for straightforward installation at the end of shafts or near the motor, optimising space and simplifying the setup process.
  • This brake has an IP54 rating, making it dust and splash-resistant.

Frequently Asked Questions:

Q. What is the static torque of Stearns 108703200228 brake?

A. It has a static torque of 25 lb-feet with substantial holding power capable of securing machinery effectively under load, which is crucial for applications requiring consistent torque performance.

Q. What precautions should be considered during the installation of this brake?

A. During installation, ensure that the brake is mounted securely at the end of the shaft or as specified in the machinery layout. Proper alignment and secure fastening are critical to prevent operational issues and to ensure maximum performance and safety.

Q. How to maintain Stearns 108703200228 brake?

A. Maintenance typically involves regular inspections for wear and mechanical integrity, checking electrical connections, and ensuring that the brake remains free of excessive dust and moisture. Following the manufacturer's maintenance schedule and guidelines is recommended to prolong the life of the brake.

Product Variants

ProductModelMPNPrice
STEARNS BRAKES 108708200036 | AK8LVB 108708200036108708200036€5,556.43
RFQ
STEARNS BRAKES 108708200126 | AL4XJE 108708200126108708200126€7,569.24
RFQ
STEARNS BRAKES 108708100065 | AM2UCG 108708100065108708100065€6,917.64
RFQ
STEARNS BRAKES 108705100109 | AM3DFG 108705100109108705100109€6,856.05
RFQ
STEARNS BRAKES 108704100182 | AM4UJC 108704100182108704100182€1,504.75
RFQ
STEARNS BRAKES 108702200070 | AM7HGU 108702200070108702200070€2,938.24
RFQ
STEARNS BRAKES 108703100296 | AM8PYC 108703100296108703100296€1,447.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEARNS BRAKES 108703200228 Brake
€3,035.38 /unit