Flat Shipping

Flat Shipping at €24.99 + VAT

STAYFLATS RM5W Mailer Envelopes, 9 3/4 Inch Size x 12 1/4 in, 0.028 Inch Size Material Thick, White | CU4PMP

STAYFLATS RM5W Mailer Envelopes, 9 3/4 Inch Size x 12 1/4 in, 0.028 Inch Size Material Thick, White

Item: CU4PMP Model: RM5WCross Ref: 56JJ56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMat
Closure StyleTab Locking
ColorWhite
Mailer TypeFlat
MaterialChipboard
Material Thickness0.028"
Outside Length12 1/4"
Outside Width9 3/4"
Post-consumer Recyclability97%
Pre-printed Address LinesNo
Usable Length12"
Usable Width9"
With Tear StripNo

Shipping Info:

Ship weight (kg) 9.378
Country of OriginUS

Product Variants

ProductModelClosure StyleOutside LengthOutside WidthWith Tear StripUsable LengthUsable WidthMaterialColorPkg. Qty.Price
STAYFLATS RM3W Mailer Envelopes, 11 Inch Size x 13 1/2 in, 0.028 Inch Size Material Thick, White, 100 PK | CU4PLV RM3WTab Locking13 1/2"11"No13"11"ChipboardWhite100€111.47
STAYFLATS RM3SS Mailer Envelopes, 11-3/4x13-1/2 in, 0.02 Inch Size Material Thick, With Tear Strip, White | CU4PLW RM3SSSelf Sealing13 1/2"11 3/4"Yes13 1/2"11"ChipboardWhite100€116.29
STAYFLATS RM4W Mailer Envelopes, 12 3/4 Inch Size x 15 in, 0.028 Inch Size Material Thick, White, 100 PK | CU4PLX RM4WTab Locking15"12 3/4"No15"12"ChipboardWhite100€119.70
STAYFLATS RM18SS Mailer Envelopes, 13 Inch Size x 18 in, 0.02 Inch Size Material Thick, With Tear Strip | CU4PLY RM18SSSelf Sealing18"13"Yes18"13"ChipboardWhite100€166.64
STAYFLATS RM6W Mailer Envelopes, 13 Inch Size x 18 in, 0.028 Inch Size Material Thick, White, Chipboard | CU4PLZ RM6WTab Locking18"13"No18"13"ChipboardWhite100€135.23
STAYFLATS RM7PS Mailer Envelopes, 17 Inch Size x 21 in, 0.02 Inch Size Material Thick, With Tear Strip | CU4PMA RM7PSSelf Sealing21"17"Yes21"17"ChipboardWhite100€235.64
STAYFLATS RM7W Mailer Envelopes, 17 Inch Size x 21 in, 0.028 Inch Size Material Thick, White, 100 PK | CU4PMB RM7WTab Locking21"17"No21"17"ChipboardWhite100€209.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAYFLATS RM5W Mailer Envelopes, 9 3/4 Inch Size x 12 1/4 in, 0.028 Inch Size Material Thick, White
€108.74 /pack