START INTERNATIONAL ZCM2500 Ld Non-adhesive Material Cutter | AA3FXP 11K005

START INTERNATIONAL ZCM2500 Ld Non-adhesive Material Cutter

Item: AA3FXP Model: ZCM2500Cross Ref: 11K005
In Stock

Get it by Tuesday, Jun 17

€967.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Adhesive Material Cutter
Accuracy-1 mm to +1 mm
Cut Accuracy-0.04" to +0.04"
Cut StyleStraight Guilliotined Cut
Cutting Length1.18" to 39"
DisplayLED
Height6"
Length10"
Max. Cutting Width2"
Max. Roll Outside Dia.7"
Voltage117V
Width6"
Cut Length1.18" to 39"
Feed Speed5.4 in./sec.
IncludesSafety Guard
Overall Depth9 3/4"
Overall Height6 1/4"
Overall Width5 3/8"
Thickness1/4"
Weight5.9 lbs.

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)15.88
Ship length (cm)24.77
Ship width (cm)13.65
HS code8422409160
Country of OriginJP

Product Details:

    • Cut Length (999mm)
    • Feed Speed (7" per sec.)
    • Max. Cutting Width (2")

Product Variants

ProductModelCutting LengthMax. Cutting WidthHeightAccuracyCut AccuracyCut StyleDisplayMax. Roll Outside Dia.Price
START INTERNATIONAL ZCM1500W Ld Non-adhesive Material Cutter | AA3FXB 11J992 ZCM1500W0.79" to 39"2"6"-1 mm to +1 mm-0.04" to +0.04"Straight Guilliotined CutLED7"€856.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

START INTERNATIONAL ZCM2500 Ld Non-adhesive Material Cutter
€967.73 /unit