START INTERNATIONAL ZCM1000K Tape Dispenser With Creaser | AA3FWU 11J983

START INTERNATIONAL ZCM1000K Tape Dispenser With Creaser

Item: AA3FWU Model: ZCM1000KCross Ref: 11J983
In Stock

Get it by Tuesday, Jun 17

€1,079.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Dispenser
ColorBlack
ConstructionSteel, Plastic
Cutting Length0.79" to 39"
Height6 1/2"
Length10 1/4"
Max. Roll Outside Dia.7"
Max. Tape Width2"
Memory1
Roll Dia.7"
Tape CutterAutomatic
Tape Delivery Length0.79" to 39"
Tape Width0.5" to 1.1"
Width5 3/8"
For Maximum Tape Core Diameter3"
For Maximum Tape Roll Diameter7"
For Maximum Tape Width1 1/8"
For Tape MaterialPolyimide Tape
IncludesSilicone Oil
Max. Seal Thickness39 3/8"
Maximum Seal Length1/8"
Maximum Seal Width2"
Number Of Mounting HolesNone
Operation TypeHand Operated
Overall Depth9 3/4"
Overall Height5 7/8"
Overall Width5 3/8"
StandardsCE

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)14.92
Ship length (cm)24.77
Ship width (cm)13.65
HS code8422409181
Country of OriginJP

Product Variants

ProductModelTape WidthConstructionRoll Dia.Max. Roll Outside Dia.Max. Tape WidthCut AccuracyMemoryTape CutterPrice
START INTERNATIONAL ZCM1000 Auto Feed And Cut Tape Dispenser | AA3FWN 11J978 ZCM10000.28" to 2"Steel, Plastic-7"2"-0.04" to +0.04"--€752.18
START INTERNATIONAL ZCM1000B Tape Dispenser For Narrow Tapes | AA3FWP 11J979 ZCM1000B0.125" to 1"Steel, Plastic1"7"2"-1Automatic€899.63
START INTERNATIONAL ZCM1000C Tape Dispenser For Flimsy Tapes | AA3FWQ 11J980 ZCM1000C0.28" to 2"Steel, Plastic7"7"2"-1Automatic€755.25
START INTERNATIONAL ZCM1000D Tape Dispenser For Short Cut Pieces | AA3FWR 11J981 ZCM1000D0.28" to 2"Steel, Plastic7"7"2"-1Automatic€755.25
START INTERNATIONAL ZCM1000E Two Roll Tape Dispenser Electronic | AA3FWT 11J982 ZCM1000E0.28" to 2"Steel, Plastic7"7"2"-1Automatic€811.00
START INTERNATIONAL ZCM1000NM Tape Dispenser For Protective Film 2 In | AA3FWV 11J984 ZCM1000NM0.28" to 2"Steel, Plastic-7"2"-0.04" to +0.04"--€971.93
START INTERNATIONAL ZCM1000T Tape Dispenser For Thin Tapes | AA3FWW 11J987 ZCM1000T0.28" to 2"Steel, Plastic7"7"2"-1Automatic€712.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

START INTERNATIONAL ZCM1000K Tape Dispenser With Creaser
€1,079.22 /unit