START INTERNATIONAL LD6100 Automatic Label Dispenser 11 inch Length x 14 inch Width | AF7ECQ 20XE07

START INTERNATIONAL LD6100 Automatic Label Dispenser 11 inch Length x 14 inch Width

Item: AF7ECQ Model: LD6100Cross Ref: 20XE07
In Stock

Get it by Tuesday, Jun 17

€699.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Label Dispenser
Amps @ 50 Hz2A
Amps @ 60 Hz2.5A
ColorBlack
Core Dia.1", 3"
Height15"
Label Length1/2" to 6"
Length11"
Liner Width Capacity1/4" to 4 3/4"
MaterialCast Aluminum, Stainless Steel
Roll Capacity12"
Voltage110/115V
Voltage @ 50 Hz220-240V AC
Width14"
Feed Speed6.6 in./sec.
For Max. Label Width4 3/4"
For Max. Roll Dia.12"
For Min. Label Width1/4"
For Use WithLabels
Includes3" Core Holder, Lock Rod, Material Guide, Power Cord
Label Dispenser StyleElectric
Overall Depth10 13/16"
Overall Height14 1/2"
Overall Length10 13/16"

Shipping Info:

Ship weight (kg) 5.31
Ship height (cm)36.83
Ship length (cm)27.46
Ship width (cm)27.42
HS code8422309120
Country of OriginUS

Product Details:

    • Feed Speed (6.6 in./sec.)
    • Max. Label Length (6")
    • Max. Label Width (4-1/2")

Product Variants

ProductModelHeightVoltageLabel LengthCore Dia.Amps @ 50 HzAmps @ 60 HzRoll CapacityLiner Width CapacityPrice
START INTERNATIONAL LD6025 Automatic Label Dispenser Size 3 Inch | AA3FUM 11J908 LD602515"110/115V1/8" to 6"3"0.4A0.75A12"1/4" to 4 3/4"€688.98
START INTERNATIONAL LD6050 Automatic Label Dispenser 11 Inch Length 120v | AA3FUN 11J909 LD605015"110/115V1/2" to 6"3"1.8A2.5A12"1/4" to 4 3/4"€657.42
START INTERNATIONAL LD6025C Automatic Clear Label Dispenser 11 Inch Length | AA3FUT 11J913 LD6025C15"110/115V1/8" to 6"3"0.4A0.75A12"1/4" to 4 3/4"€914.84
START INTERNATIONAL LD6050C Automatic Clear Label Dispenser 11 Inch Width | AA3FUU 11J914 LD6050C15"110/115V1/2" to 6"3"1.8A2.5A12"1/4" to 4 3/4"€915.54
START INTERNATIONAL LD6050-FDA Electric Label Dispenser, 0.25 To 4.75 Inch Liner Width, 0.50 To 6 Inch Label Length | CH9KRA LD6050-FDA14 1/2"0.833V1/2" to 6"---12"1/4" to 4 3/4"€998.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

START INTERNATIONAL LD6100 Automatic Label Dispenser 11 inch Length x 14 inch Width
€699.50 /unit